B1520S - BLI

B1520S - SPRG 1-1-1/4" Pipe CLMP W/Saddle

Eaton B-Line Series

  • $2.18 (for 1 Each)
  • $2.18 (1 Each)
  • $218.06 (100 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    B1520S
    Manufacturer
    Eaton B-Line Series
    Manufacturer's Part Number
    B1520S
    Description
    SPRG 1-1-1/4" Pipe CLMP W/Saddle
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Channel, Strut & Fittings - Channel & Strut Fittings  Mark as Incorrect
    Suggest a New Category
    Classification
    Beam, Ra, Edge, & Parallel Clamps
    UNSPSC
    39121311 - Electrical fittings
    UPC/GTIN
    781011631772 / 00781011631772
    Weight per unit
    0.0015 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $2.18 (1 Each)
    Carton
    $2.18 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    3,480 Each
    Resources
    Images
     
     
    B1520S - Small Image
     
    B1520S - Large Image
     
    B1520S - Large Image
    Attachments
     
     
    B1520S - Specification Sheet
     
    B1520S - Specification Sheet
    Brochures
     
     
    B1520S - Brochure
    Other Links
     
     
    B1520S - Other
     
    B1520S - Other
     
    B1520S - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Low-Carbon Steel
    Material, Color, and Finish
    Finish
    N/A INCH
    Dimensions and Weight
    Size
    1 In (Rigid), 1-1/4 In (EMT)
    Descriptions
    Product Type
    Conduit Strut Clamp, 1 1/4-In. Emt, 1-In. Rigid, With Saddle
    Description
    SPRG 1-1-1/4" PIPE CLMP W/SADDLE
    Special Features
    Cable Range 1.125 To 1.315 In OD, Static Load Capacity 300 Lb
    Construction
    ONE PIECE
    Manufacturer Information
    Brand
    EATON B-LINE SERIES
    Manufacturers Part Number
    B1520S
    sub brand
    Fasteners
    GTIN
    00781011631772
    UPC
    781011631772
    Taxonomies, Classifications, and Categories
    Category Description
    BEAM, RA, EDGE, & PARALLEL CLAMPS
    Type
    Conduit Strut Clamp
    Packaging
    Weight per each
    0.0015
    Carton
    1
    Uses, Certifications, and Standards
    Application
    FASTENERS,ONE PIECE PIPE CLAMP,Rigid/EMT/Flexible Conduit
    standard
    UL (CANADA AND US)
    Mounting
    WIREWAY STRAIGHT SECTION, LAY-IN TYPE; 14 GAUGE STEEL MATERIAL; ANSI 61 GRAY POLYESTER POWDER COATED FINISH; 24 INCH; 4 INCH; 4 INCH; UL 870, CSA APPROVAL; NEMA 12, IP54 ENCLOSURE; BUTT HINGED, LATCHED COVER TYPE; NO KNOCKOUT(S); HOFFMAN BRAND
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1,633 Atlanta
    View Store
    1,200 Austin RDC

    A-L

    Location Stock Available
    View Store
    647 Lawton

    M-Z

    Location Stock Available


  • Substitutes

    No Substitute Items found for B1520S.

    Similar Items

    Listed below you'll find similar and potential substitutes for B1520S.
  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for B1520S

    Type in the slang term you'd like to suggest.

* All prices subject to change.