B1AJ2 - SPRG 4SQ, 1G (3/4-1-1/2D) Adj DVC RNG

Eaton

  • $15.49 (Each)
  • $15.49 (Each)

  • $387.37 (Per 25)

  • $1,549.48 (Per 100)

In-Stock: 161 available locally (San Antonio RDC, TX) (change location)
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
B1AJ2
Manufacturer
Eaton
Manufacturer's Part Number
B1AJ-2
Description
SPRG 4SQ, 1G (3/4-1-1/2D) Adj DVC RNG
Main Lug Load Center, 20 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 21 In Overall Height
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121702 - Cable clips
UPC/GTIN
782051492002 / 00782051492002
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.49 (Each)
Carton
$387.37 (Per 25)
Stock Availability
San Antonio RDC
161 (Check another store)
All Stores
220
Resources
Images
 
 
B1AJ2 - Small Image
 
B1AJ2 - Large Image
Other Links
 
 
B1AJ2 - Other
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
Main Lug Load Center, 20 Spaces, 24 Circuits, 125 A, 120/240 V ac, #6 to 2/0 AWG Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 21 in Overall Height
Description
SPRG 4SQ,1G (3/4-1-1/2D) ADJ DVC RNG
Product Type
One Device Adjustable Plastlr Ring
extra long description
B-LINE B1AJ-2 ONE DEVICE ADJUSTABLE
Features
Whether you run your own pre-fab shop or simply want maximum project control, Eaton's basic Ruff-IN prefabricated assemblies can provide a profitable solution that perfectly suits your operation.
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B1AJ-2
GTIN
00782051492002
UPC
782051492002
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
0.4
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 220

Location search:

Greater San Antonio RDC Area

Location Stock Available
San Antonio RDC
161 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
50 View Store
Lee's Summit
9 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat