We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
B2009AL - BLI

B2009AL - BLTD '3/4" Alrgd STR Strap

Cooper B-Line/Cable Tray

In-Stock: 0 available locally (Nacogdoches, TX)

QTY:

  • Help Improve Our Data
    Quick Specs
    Catalog Number
    B2009AL
    Manufacturer
    Cooper B-Line/Cable Tray
    Manufacturer's Part Number
    B2009AL
    Description
    BLTD '3/4" Alrgd STR Strap
    Mounting Rail, Symmetric Profile; Galvanized Steel; White; Din 46277/3 Construction Standard; Slotted; Hole/Slot Size 0.71 Inch
    Categories
    Enhanced Commodity Codes - Boxes, Fittings, & Connectors  Mark as Incorrect
    Suggest a New Category
    Classification
    Strut Straps
    UNSPSC
    39121311 - Electrical fittings
    UPC/EAN/GTIN
    00781011601041
    Weight per unit
    0.06 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $3.15 (each)
    Carton
    $3.15 (1 units)
    Standard Packaging
    $315.11 (100 units)
    Stock Availability
    Nacogdoches
    0
    All Stores
    706
    Resources
    Images
     
     
    B2009AL - Large Image
     
    B2009AL - Small Image
     
    B2009AL - Small Image
     
    B2009AL - Small Image
    Attachments
     
     
    B2009AL - Attachment


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Additional Information
    Additional Information
    VERTICAL MOUNT
    Application
    STRUT FITTINGS,BF-FTGS,PIPE & TUBING CLAMPS
    Body Material
    CHROME PLATED DIE CAST ZINC
    Brand
    Cooper B-Line/Cable Tray
    Cam Code
    1
    Color
    BLACK
    Commodity Description
    CHANNEL & STRUT FITTINGS
    Construction
    TWO PIECE
    Description
    BLTD '3/4" ALRGD STR STRAP
    Documents
    Yes
    Enclosure
    NEMA 3/3R/4/4X/12/13, IP65
    Finish
    ALUMINUM
    Load Rating
    600 LB (LOAD 1), 75 LB (LOAD 2), 75 LB (LOAD 3)
    Long Description
    MOUNTING RAIL, SYMMETRIC PROFILE; GALVANIZED STEEL; WHITE; DIN 46277/3 CONSTRUCTION STANDARD; SLOTTED; HOLE/SLOT SIZE 0.71 INCH
    Material
    ALUMINUM
    Model
    B2000
    Mounting
    CHANNEL
    Number of Positions
    2
    Operation Type
    MAINTAINED
    Picture
    Yes
    Product Type
    3/4-In. - Rigid Conduit Clamp, 3/4-In., Aluminum
    Size
    3/4 in
    special features
    Includes Combination Recess Hex Head Machine Screw and Square Nut
    sub brand
    Bolted Framing
    Throw
    LEFT-RIGHT 60 DEG
    Trade Size
    3/4 INCH
    Type
    Pipe Clamp
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    Alexandria (54) 226
    Baton Rouge (102) 10
    Lubbock (110) 100

    A-L

    Location Stock Available
    Covington (137) 112
    Lafayette (59) 24
    Leesville (57) 234

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

* All prices subject to change.