B2009PAHDG - BLTF 3/4" Pa HDG Rigid Pipe Clamp

Eaton

  • $3.40 (Each)
  • $3.40 (Each)

  • $339.59 (Per 100)
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
B2009PAHDG
Manufacturer
Eaton
Manufacturer's Part Number
B2009PAHDG
Description
BLTF 3/4" Pa HDG Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0677" H X 2.6080" L X 1.25" W, Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011610289 / 00781011610289
Weight per unit
0.0015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.40 (Each)
Carton
$3.40 (Each)
Resources
Attachments
 
 
B2009PAHDG - Specification Sheet
Images
 
 
B2009PAHDG - Large Image
 
B2009PAHDG - Small Image
Other Links
 
 
B2009PAHDG - Other
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
14 Gauge Low Carbon Steel
Material, Color, and Finish
Finish
Hot-Dipped Galvanized
Dimensions and Weight
Size
3/4 in
Descriptions
Long Description
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.0677" H x 2.6080" L x 1.25" W, Steel
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Product Type
3/4" Pipe/Conduit Clamp, Rigid, 3/4", Pre-Asm, HD Glvani
extra long description
B-LINE B2009PAHDG 3/4" PIPE/CONDUIT
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTF 3/4" PA HDG RIGID PIPE CLAMP
Additional Information
dimensions
2.6080 IN X 1.2500 IN X 0.0677 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2009PAHDG
GTIN
00781011610289
UPC
781011610289
Taxonomies, Classifications, and Categories
Type
Pre-assembled O.D. pipe and conduit clamp
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Packaging
Weight per each
0.0015
Carton
1
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat