B2009SS4 - BLI

B2009SS4 - BLTD 3/4" SS4 RGD Pipe CLMP

Eaton B-Line Series

  • $11.51 (for 1 Each)
  • $11.51 (1 Each)
  • $1,150.92 (100 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    B2009SS4
    Manufacturer
    Eaton B-Line Series
    Manufacturer's Part Number
    B2009 SS4 3/4 RGD
    Description
    BLTD 3/4" SS4 RGD Pipe CLMP
    Pipe and Tubing Clamp, 304 Stainless Steel, 14 Ga Thickness, 3/4 In Size, 600 LB Capacity, 15 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Channel, Strut & Fittings - Channel & Strut Fittings  Mark as Incorrect
    Suggest a New Category
    Classification
    Beam, Ra, Edge, & Parallel Clamps
    UNSPSC
    39121311 - Electrical fittings
    UPC/GTIN
    781011610180 / 00781011610180
    Weight per unit
    0.15 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $11.51 (1 Each)
    Carton
    $11.51 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    484 Each
    Resources
    Images
     
     
    B2009SS4 - Small Image
     
    B2009SS4 - Large Image
     
    B2009SS4 - Large Image
     
    B2009SS4 - Large Image
    Specifications Sheets
     
     
    B2009SS4 - Specification Sheet
    Attachments
     
     
    B2009SS4 - Specification Sheet
     
    B2009SS4 - Specification Sheet
    Other Links
     
     
    B2009SS4 - Other
     
    B2009SS4 - Other
     
    B2009SS4 - Other
    Brochures
     
     
    B2009SS4 - Brochure


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    304 Stainless Steel
    304 STAINLESS STEEL
    Material, Color, and Finish
    Finish
    STAINLESS STEEL TYPE 304
    Dimensions and Weight
    Thickness
    14 ga;1.9 mm
    Size
    3/4 in
    Descriptions
    Product Type
    3/4-In. - Rigid Conduit Clamp, 3/4-In., Stainless Steel 304
    Pipe and Tubing Clamp
    Long Description
    Pipe and Tubing Clamp, 304 Stainless Steel, 14 ga Thickness, 3/4 in Size, 600 lb Capacity, 15 lb
    Short Description
    Pipe and Tubing Clamp, 304 Stainless Steel, 3/4 in
    Special Features
    Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction
    Includes Combination Recess Hex Head Machine Screw and Square Nut
    Description
    BLTD 3/4" SS4 RGD PIPE CLMP
    Construction
    TWO PIECE
    Additional Information
    package quantity
    1 CT;100 PK
    Made in USA
    Yes
    Manufacturer Information
    Manufacturers Part Number
    B2009SS4
    B2009 SS4 3/4 RGD
    Brand
    EATON B-LINE SERIES
    Cooper B-Line/Cable Tray
    BOLTED FRAMING
    sub brand
    Bolted Framing
    GTIN
    00781011610180
    UPC
    781011610180
    Taxonomies, Classifications, and Categories
    Category Description
    BEAM, RA, EDGE, & PARALLEL CLAMPS
    Type
    Pipe Clamp
    Packaging
    Weight
    15 lb;6.8 kg
    Weight per each
    0.15
    Carton
    1
    Uses, Certifications, and Standards
    Capacity
    600 lb;2.67 kN
    Application
    Strut Fittings
    STRUT FITTINGS,BF-FTGS,PIPE & TUBING CLAMPS
    Mounting
    WIREWAY STRAIGHT SECTION, LAY-IN TYPE; 14 GAUGE STEEL MATERIAL; ANSI 61 GRAY POLYESTER POWDER COATED FINISH; 24 INCH; 4 INCH; 4 INCH; UL 870, CSA APPROVAL; NEMA 12, IP54 ENCLOSURE; BUTT HINGED, LATCHED COVER TYPE; NO KNOCKOUT(S); HOFFMAN BRAND
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    50 Abilene
    View Store
    81 Baton Rouge
    View Store
    100 Springdale
    View Store
    234 Tulsa

    A-L

    Location Stock Available
    View Store
    19 Covington
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
    Suggest a new slang term for B2009SS4

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

ALR34 - 3/4" Aluminum Rigid Conduit - Republic Con-Nucor Tube

From Republic Con-Nucor Tube,
3/4" Aluminum Rigid Conduit

$188.24
Per 100 Feet
Item Details