B22A120GLV - BLTD 3-1/4X1-5/8X120 12GA GLV BK2BK SLD CHNL

Eaton

  • $103.50 (Per 10 Feet)
  • $10.35 (Per Foot)

  • $103.50 (Per 10 Feet)

  • $1,034.98 (Per 100 Feet)

In-Stock: 70 available locally (Roswell, NM) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22A120GLV
Manufacturer
Eaton
Manufacturer's Part Number
B22A120GLV
Description
BLTD 3-1/4X1-5/8X120 12GA GLV BK2BK SLD CHNL
Channel, Low Carbon Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 3-1/4 In Height, 12 Awg Thickness, 3.82 LB/FT
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011217303 / 00781011217303
Weight per unit
3.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$10.35 (Per Foot)
Carton
$103.50 (Per 10 Feet)
Stock Availability
Roswell
70 Feet (Check another store)
Lubbock
0 Feet
All Stores
7,040 Feet
Resources
Images
 
 
B22A120GLV - Small Image
 
B22A120GLV - Large Image
 
B22A120GLV - Large Image
Attachments
 
 
B22A120GLV - Specification Sheet
Other Links
 
 
B22A120GLV - Other
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
Low Carbon Steel
Material, Color, and Finish
Finish
Pre Galvanized
material standard
ASTM A653 SS
material composition
Cold Formed Low Carbon Steel
Dimensions and Weight
Length
10 ft;3.05 m
Width
1-5/8 in;41.3 mm
Height
3-1/4 in;82.5 mm
Thickness
12 AWG;2.6 mm
Depth
3-1/4 In
Descriptions
Product Type
Channel
Long Description
Channel, Low Carbon Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Width, 3-1/4 in Height, 12 AWG Thickness, 3.82 lb/ft
Short Description
1 5/8-in. x 3-1/4-in Channel, Low Carbon Steel, 10 ft;3.05 m
Description
BLTD 1-5/8X3-1/4X120 12GA GLV BK2BK SLD CHNL
extra long description
B-LINE B22A-120GLV CHNL, 1 5/8" X 1
Features
Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications.
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
package quantity
10 PK;1 CT
Made in USA
yes
gauge
12
dimensions
12.0000 IN X 1.6250 IN X 3.2500 IN
Grade
33
Manufacturer Information
Manufacturers Part Number
B22A120GLV
Brand
Eaton
GTIN
00781011217303
UPC
781011217303
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut back-to-back welded channel
Availability
minimum qty
10
Packaging
Weight
3.82 lb/ft;9.89 kg/m
Weight per foot
3.8
Carton
10
Uses, Certifications, and Standards
Application
Nuclear;Pharmaceutical Industry Chemical;Petrochemical
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat