B22SHPG10 - BLTD 1-5/8X1-5/8X120 12GA Galv SLTD CHNL, 2" CNTR

Eaton

  • $3.33 (Each)
  • $3.33 (Each)

  • $33.33 (Per 10)

  • $333.26 (Per 100)

  • $1,666.30 (Per 500)

In-Stock: 2,850 available locally (Charlotte, NC) (change location)
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
B22SHPG10
Manufacturer
Eaton
Manufacturer's Part Number
B22SHGALV10
Description
BLTD 1-5/8X1-5/8X120 12GA Galv SLTD CHNL, 2" CNTR
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Pre-Galvanized, SH, 12 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011213305 / 00781011213305
Weight per unit
1.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.33 (Each)
Carton
$33.33 (Per 10)
Standard Packaging
$1,666.30 (Per 500)
Stock Availability
Charlotte
2,850 (Check another store)
All Stores
219,460
Resources
Images
 
 
B22SHPG10 - Small Image
 
B22SHPG10 - Large Image
Attachments
 
 
B22SHPG10 - Specification Sheet
Tech Bulletins
 
 
B22SHPG10 - Tech Bulletin
Other Links
 
 
B22SHPG10 - Other
 
B22SHPG10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
material standard
ASTM A653
material composition
Cold Formed Low Carbon Steel
Finish
Pre-Galvanized
Dimensions and Weight
Depth
1-5/8 In
Width
1-5/8 in
Length
10 ft
Descriptions
Product Type
CHNL, 1 5/8" X 1 5/8", 9/16" X 1 1/8" S-Holes, 12 Ga, 120
extra long description
B-LINE B22SH-120GLV CHNL, 1 5/8" X
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Description
BLTD 1-5/8X1-5/8X120 12GA GALV SLTD CHNL, 2" CNTR
similar brands
Unistrut
Long Description
Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Steel, Pre-galvanized, SH, 12 Gauge
Special Features
2 In Center Spacing
Also Known As...
Strut channel
Strut
Additional Information
dimensions
120.0000 IN X 1.6200 IN X 1.6200 IN
slot size
1-1/8 In Length X 9/16 In Width
gauge
12
Manufacturer Information
Manufacturers Part Number
B22SHGALV10
Brand
Eaton
GTIN
00781011213305
UPC
781011213305
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
Status
Inactive
Packaging
Weight
1.82 lb/ft
Weight per each
1.82
Carton
10
Package
500
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - Datacenters - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Renewable Energy - Alternative EnergyOther IT and Datacom - Other InfrastructuresGeneration - Conventional Energy - Conventi
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 219,460

Location search:

Greater Charlotte Area

Location Stock Available
Charlotte
2,850 View Store

* All prices subject to change.

Begin Live Chat