B280GRN - Post Base 1 5/8"""" X 1 5/8"""" CHNL, 6"""" X 6""

Eaton

  • $98.83 (Each)
  • $98.83 (Each)

  • $9,883.08 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B280GRN
Manufacturer
Eaton
Manufacturer's Part Number
B280GRN
Description
Post Base 1 5/8"""" X 1 5/8"""" CHNL, 6"""" X 6""
Eaton B-Line Series Post Base, 3.5" H X 6" L X 6" W, Steel, Dura Green, Fits Channel B22, Square Post Base, Centered Offset
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011526924 / 00781011526924
Weight per unit
3.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.83 (Each)
Carton
$98.83 (Each)
Resources
Attachments
 
 
B280GRN - Specification Sheet
Images
 
 
B280GRN - Large Image
 
B280GRN - Small Image
Other Links
 
 
B280GRN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
DURA GREEN
Color
Green
Dimensions and Weight
Size
6 In Length X 6 In Width X 3-1/2 In Height
Descriptions
Long Description
Eaton B-Line series post base, 3.5" H x 6" L x 6" W, Steel, DURA GREEN, Fits channel B22, Square post base, centered offset
Special Features
Weight 392 Lb per 100
Product Type
Post Base 1 5/8" X 1 5/8" CHNL, 6" X 6" X 3 1/2" Bas
extra long description
B-LINE B280GRN POST BASE 1 5/8" X
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Description
POST BASE 1 5/8"""" X 1 5/8"""" CHNL, 6"""" X 6""
Additional Information
dimensions
6.0000 IN X 6.0000 IN X 3.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B280GRN
GTIN
00781011526924
UPC
781011526924
Taxonomies, Classifications, and Categories
Type
Post base
Category Description
MISC FITTINGS
Packaging
Weight per each
3.92
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Other IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Facto
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat