B314ZN - BLTD 5/8" FLNG Zinc Plated Beam Clamp

Eaton

  • $34.97 (Each)
  • $34.97 (Each)

  • $3,497.09 (Per 100)
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
B314ZN
Manufacturer
Eaton
Manufacturer's Part Number
B314 ZN
Description
BLTD 5/8" FLNG Zinc Plated Beam Clamp
Beam Clamp, Zinc Plated, 3-7/16 In Height, 1/4 In Thickness, 900 LB Capacity, 105 LB
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011530730 / 00781011530730
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.97 (Each)
Carton
$34.97 (Each)
Resources
Specifications Sheets
 
 
B314ZN - Specification Sheet
Attachments
 
 
B314ZN - Specification Sheet
Images
 
 
B314ZN - Large Image
 
B314ZN - Small Image
 
B314ZN - Large Image
Other Links
 
 
B314ZN - Other
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
Zinc Plated
Dimensions and Weight
Height
3-7/16 in;87.3 mm
Thickness
1/4 in;6.3 mm
Descriptions
Product Type
Beam Clamp
Long Description
Beam Clamp, Zinc Plated, 3-7/16 in Height, 1/4 in Thickness, 900 lb Capacity, 105 lb
Short Description
Beam Clamp, Zinc Plated
Special Features
Includes Set Screw;Safety Factor of 5
extra long description
B-LINE B314ZN BM CLAMP, 5/8" MAX FL
Features
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
Description
BLTD 5/8" FLNG ZINC PLATED BEAM CLAMP
Additional Information
for use with
Channel 1-5/8 in (41.3 mm) Height
package quantity
1 CT;25 PK
dimensions
0.2500 IN X 1.7500 IN X 3.4380 IN
Manufacturer Information
Manufacturers Part Number
B314 ZN
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011530730
UPC
781011530730
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam Clamps
Packaging
Weight
105 lb;47.6 kg
Weight per each
0.93
Carton
1
Uses, Certifications, and Standards
Capacity
900 lb
Application
Strut Fittings
standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat