BB423208 - BLI

BB423208 - SPRG SNGL Box Support

Eaton

  • $17.01 (Each)
  • $17.01 (Each)
  • $425.28 (Per 25)
  • $1,701.13 (Per 100)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    BB423208
    Manufacturer
    Eaton
    Manufacturer's Part Number
    BB423208
    Description
    SPRG SNGL Box Support
    Eaton B-Line Series Box Support Fasteners, 1" Height, 1" Length, 1" Width, 0.34LBS
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    SVC Masts, House BRKTS, Insula - Racks, Brackets, & Insulators  Mark as Incorrect
    Suggest a New Category
    Classification
    Box Support
    UNSPSC
    39121321 - Electrical Box Hardware and Accessories
    UPC/GTIN
    781011036256 / 00781011036256
    Weight per unit
    0.0136 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $17.01 (Each)
    Carton
    $17.01 (Each)
    Standard Packaging
    $425.28 (Per 25)
    Resources
    Images
     
     
    BB423208 - Small Image
     
    BB423208 - Large Image
     
    BB423208 - Large Image
    Attachments
     
     
    BB423208 - Specification Sheet
     
    BB423208 - Specification Sheet
    Other Links
     
     
    BB423208 - Other
     
    BB423208 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Cold-Rolled High-Carbon Steel
    Material, Color, and Finish
    Color
    Generation - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetUtilityCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Conventional Energy - Conventiona
    Descriptions
    Long Description
    Eaton B-Line series box support fasteners, 1" Height, 1" Length, 1" Width, 0.34lbs
    Special Features
    1/2 In Raised
    Description
    SPRG SNGL BOX SUPPORT
    Product Type
    SGL Sided Box SPT, 1/2" Raise
    extra long description
    B-LINE BB423-208 SGL SIDED BOX SPT,
    Features
    When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
    Additional Information
    dimensions
    1.0000 IN X 1.0000 IN X 1.0000 IN
    Manufacturer Information
    Manufacturers Part Number
    BB423208
    Brand
    EATON B-LINE SERIES
    sub brand
    Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
    GTIN
    00781011036256
    UPC
    781011036256
    Taxonomies, Classifications, and Categories
    Type
    Box support fasteners
    Category Description
    BOX SUPPORT
    Packaging
    Weight per each
    0.0136
    Carton
    1
    Package
    25
    Uses, Certifications, and Standards
    Application
    Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
    standard
    UL (CANADA AND US)
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
    Suggest a new slang term for BB423208

    Type in the slang term you'd like to suggest.

* All prices subject to change.