BE58 - SPRG 5/16" - 1/2" FLNG Beam Clip

Eaton

  • $1.92 (Each)
  • $1.92 (Each)

  • $192.28 (Per 100)
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
BE58
Manufacturer
Eaton
Manufacturer's Part Number
BE-5-8
Description
SPRG 5/16" - 1/2" FLNG Beam Clip
Eaton B-Line Series Beam Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.035LBS, Flange Beam Fasteners, .31" Min Mount Size, .5" Max Mount Size, 200 LBS Load Capacity
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011183004 / 00781011183004
Weight per unit
0.035 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.92 (Each)
Carton
$1.92 (Each)
Standard Packaging
$192.28 (Per 100)
Resources
Attachments
 
 
BE58 - Specification Sheet
Images
 
 
BE58 - Large Image
 
BE58 - Small Image
Other Links
 
 
BE58 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Descriptions
Description
SPRG 5/16" - 1/2" FLNG BEAM CLIP
Long Description
Eaton B-Line series beam fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.035lbs, Flange beam fasteners, .31" Min mount size, .5" Max mount size, 200 lbs load capacity
Special Features
Flange Thickness 5/16 To 1/2 In, Static Load Capacity 200 Lb, Clearance Hole For 1/4 In Bolt In Tab
Construction
ONE PIECE
Product Type
Flange BM FS, 5/16" to 1/2"
extra long description
B-LINE BE-5-8 FLANGE BM FS, 5/16" T
Features
Eaton offers a wide variety of beam fasteners designed to attach to I-beams to support or suspend equipment.
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BE-5-8
GTIN
00781011183004
UPC
781011183004
Taxonomies, Classifications, and Categories
Type
Beam fasteners
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Packaging
Weight per each
0.035
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat