BG16W2 - SPRG 1", 25-50LB CNDT to Rod FSTNR, 1/8-3/8 FLNG

Eaton

  • $3.40 (Each)
  • $3.40 (Each)

  • $340.06 (Per 100)
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
BG16W2
Manufacturer
Eaton
Manufacturer's Part Number
BG-16-W2
Description
SPRG 1", 25-50LB CNDT to Rod FSTNR, 1/8-3/8 FLNG
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 0.06LBS, Conduit Size: 1" Emt/Rigid, Guide-Rite Conduit to Rod Fasteners, .13" Min, .38" Max Mount Size, #12 Wire .25" Rod Size, 50 LBS Vertical, 25 LBS Horizontal Load
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011186401 / 00781011186401
Weight per unit
0.0662 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.40 (Each)
Carton
$3.40 (Each)
Standard Packaging
$340.06 (Per 100)
Resources
Attachments
 
 
BG16W2 - Specification Sheet
Images
 
 
BG16W2 - Large Image
 
BG16W2 - Small Image
Other Links
 
 
BG16W2 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1 in
Descriptions
Product Type
Conduit to Rod FS, Guide-Rite, 1" Conduit Size
extra long description
B-LINE BG-16-W2 CONDUIT TO ROD FS,
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Description
SPRG 1",25-50LB CNDT TO ROD FSTNR,1/8-3/8 FLNG
Special Features
Static Load Capacity 50 Lb (Vertical), 25 Lb (Horizontal), Attaches To 1/8 To 3/8 In Flanges, #12 Wire To 1/4 In Plain/Threaded Rod
Construction
TWO PIECE
Long Description
Eaton B-Line series conduit support fasteners, Conduit and cable, 0.06lbs, Conduit size: 1" EMT/Rigid, Guide-Rite conduit to rod fasteners, .13" Min, .38" Max mount size, #12 wire .25" rod size, 50 lbs vertical, 25 lbs horizontal load
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BG-16-W2
Brand
Eaton
GTIN
00781011186401
UPC
781011186401
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit to rod fastener
Packaging
Weight per each
0.0662
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat