BG6U24 - SPRG 3/8", 75LB CNDT to BM FSTNR, 1/8-1/4 FLNG

Eaton

  • $3.85 (Each)
  • $3.85 (Each)

  • $385.43 (Per 100)
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
BG6U24
Manufacturer
Eaton
Manufacturer's Part Number
BG6U24
Description
SPRG 3/8", 75LB CNDT to BM FSTNR, 1/8-1/4 FLNG
Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.085LBS, Conduit Size: 0.38", Guide-Rite Conduit to Beam Fasteners, .125" Min Mount Size, .25" Max Mount Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011184506 / 00781011184506
Weight per unit
0.0009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.85 (Each)
Carton
$3.85 (Each)
Standard Packaging
$385.43 (Per 100)
Resources
Attachments
 
 
BG6U24 - Specification Sheet
Images
 
 
BG6U24 - Large Image
 
BG6U24 - Small Image
Other Links
 
 
BG6U24 - Other
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
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
3/8 In Conduit
Descriptions
Product Type
Conduit to BM FS, 3/8" Conduit, 1/8" to 1/4" Flange
Description
SPRG 3/8",75LB CNDT TO BM FSTNR,1/8-1/4 FLNG
extra long description
B-LINE BG-6-U-2-4 CONDUIT TO BM FS,
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.085lbs, Conduit size: 0.38", Guide-Rite conduit to beam fasteners, .125" Min mount size, .25" Max mount size
Special Features
Flange Thickness 1/8 To 1/4 In, Rotation 360 Deg Pivot, Static Load Capacity 75 Lb
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BG6U24
Brand
Eaton
GTIN
00781011184506
UPC
781011184506
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit to beam fastener
Packaging
Weight per each
0.0009
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat