BL1430SS4 - SPRG 1-1/4" 400LB SS4 Conduit Hanger

Eaton

  • $10.50 (Each)
  • $10.50 (Each)

  • $1,050.09 (Per 100)
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
BL1430SS4
Manufacturer
Eaton
Manufacturer's Part Number
BL1430 SS4
Description
SPRG 1-1/4" 400LB SS4 Conduit Hanger
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 0.12LBS, Trade Size: 3, Conduit Size: 1.5" Emt, 1.25" Rigid, Stainless Steel Conduit Hangers, .5" Min, 4" Max Mount Size, Stainless Steel Type 304
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011575175 / 00781011575175
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.50 (Each)
Carton
$10.50 (Each)
Resources
Attachments
 
 
BL1430SS4 - Specification Sheet
Images
 
 
BL1430SS4 - Large Image
 
BL1430SS4 - Small Image
Other Links
 
 
BL1430SS4 - Other
Brochures
 
 
BL1430SS4 - Brochure
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
SPRG 1-1/4" 400LB SS4 CONDUIT HANGER
Product Type
Conduit Hanger, 11/4" Rigid or 11/2" Emt Hanger, SSL
extra long description
B-LINE BL1430 SS4 CONDUIT HANGER, 1
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Eaton B-Line series conduit support fasteners, Conduit and cable, 0.12lbs, Trade size: 3, Conduit size: 1.5" EMT, 1.25" Rigid, Stainless steel conduit hangers, .5" Min, 4" Max mount size, Stainless steel type 304
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BL1430 SS4
Brand
Eaton
GTIN
00781011575175
UPC
781011575175
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Hanger
Packaging
Weight per each
0.13
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat