BRC52 - SPRG MC CBL Supp

Eaton

  • $6.57 (Each)
  • $6.57 (Each)

  • $328.37 (Per 50)

  • $656.74 (Per 100)

In-Stock: 250 available locally (Stillwater, OK) (change location)
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
BRC52
Manufacturer
Eaton
Manufacturer's Part Number
BRC52
Description
SPRG MC CBL Supp
Multi Run Cable Carrier, Steel, 0.430 to 0.560 In (Cable) Size, Zinc Plated (Finish), Strut Mount, Non-Insulated, 100 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121702 - Cable clips
UPC/GTIN
782051435948 / 00782051435948
Weight per unit
0.0032 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.57 (Each)
Carton
$6.57 (Each)
Standard Packaging
$328.37 (Per 50)
Stock Availability
Stillwater
250 (Check another store)
Tulsa
0
All Stores
1,099
Resources
Images
 
 
BRC52 - Small Image
 
BRC52 - Large Image
 
BRC52 - Large Image
Specifications Sheets
 
 
BRC52 - Specification Sheet
Attachments
 
 
BRC52 - Specification Sheet
Other Links
 
 
BRC52 - Other
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
Steel
Material, Color, and Finish
Color
Zinc Plated (Finish)
Finish
Zinc Plated
Dimensions and Weight
Size
0.430 to 0.560 in (Cable)
Descriptions
Description
SPRG MC CBL SUPP
Product Type
Multi Run Cable Carrier
Long Description
Multi Run Cable Carrier, Steel, 0.430 to 0.560 in (Cable) Size, Zinc Plated (Finish), Strut Mount, Non-Insulated, 100 lb
Short Description
Multi Run Cable Carrier, Steel, 0.430 to 0.560 in
Special Features
50 lb Load Capacity
extra long description
B-LINE BRC5-2 MULTI-RUN CBL CARRIER
Features
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Additional Information
Mounting Type
Strut Mount
Insulated/Non-Insulated
Non-Insulated
for use with
MC/AC Cable
Standards Met
cULus Listed
package quantity
50 BX
Made in USA
yes
Cable Size
0.430 To 0.560 In Diameter
dimensions
3.7700 IN X 2.7200 IN X 1.6490 IN
load
50 Lb
Cable Type
AC/MC
Manufacturer Information
Manufacturers Part Number
BRC52
Brand
Eaton
GTIN
00782051435948
UPC
782051435948
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Multi-run cable carrier
Packaging
Weight
100 lb
Weight per each
0.0032
Carton
1
Package
50
Uses, Certifications, and Standards
Application
BCH-HBA for Multi-tier Assemblies
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BRC52.
Jump To:

Cross Referenced

These items are similar to BRC52 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRC5-2 Eaton B-Line 00782051435948
BRC52 Eaton B-Line 00078205143594
MCS100 nVent-Thermal Management 00782856464075
PMCS100 Panduit 00074983796663
MCS100 ERICO 78285646407
MCS100BC200  ERICO n/a

* All prices subject to change.

Begin Live Chat