BRCJ - SPRG Cable Support, All Stud Types

Eaton

  • $2.03 (Each)
  • $2.03 (Each)

  • $202.81 (Per 100)

In-Stock: 100 available locally (Greenville - SC, SC ) ( change location)
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
BRCJ
Manufacturer
Eaton
Manufacturer's Part Number
BRCJ
Description
SPRG Cable Support, All Stud Types
Cable Support, Pre Galvanized, Up to 3/4 In Size, 0.101 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Cable Hanging Mgmt & Accy Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121702 - Cable clips
UPC/GTIN
799038628439 / 00799038628439
Weight per unit
0.101 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.03 (Each)
Carton
$2.03 (Each)
Standard Packaging
$202.81 (Per 100)
Stock Availability
Greenville - SC
100 (Check another store)
Charlotte
1,100
All Stores
37,650
Resources
Images
 
 
BRCJ - Small Image
 
BRCJ - Large Image
 
BRCJ - Large Image
Specifications Sheets
 
 
BRCJ - Specification Sheet
Attachments
 
 
BRCJ - Specification Sheet
Other Links
 
 
BRCJ - Other
 
BRCJ - Other
Brochures
 
 
BRCJ - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pre Galvanized
Dimensions and Weight
Size
Up to 3/4 in
Descriptions
Description
SPRG CABLE SUPPORT, ALL STUD TYPES
Extra Long Description
B-LINE BRCJ CBL SPT
Features
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Long Description
Cable Support, Pre Galvanized, Up to 3/4 in Size, 0.101 lb
Product Type
Cable Support
Short Description
Cable Support, Pre-Galvanized, For Fasteners;Stud/Box Fasteners
Additional Information
Dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
For Use With
Fasteners;Stud/Box Fasteners
Made In USA
yes
Package Quantity
100 BX
Standards Met
UL mA;cULus Listed
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRCJ
GTIN
00799038628439
UPC
799038628439
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Cable fastener and support
Packaging
Weight
0.101 lb
Weight per each
0.101
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 37,650

Location search:

* All prices subject to change.

Begin Live Chat