BVT050SS4 - BLTD 1/2" SS Vibra-Clamp/Strut Strap

Eaton

  • $23.90 (Each)
  • $23.90 (Each)

  • $2,389.74 (Per 100)

In-Stock: 205 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BVT050SS4
Manufacturer
Eaton
Manufacturer's Part Number
BVT050SS4
Description
BLTD 1/2" SS Vibra-Clamp/Strut Strap
Eaton B-Line Series Vibra-Clamp Vibration and Cushion Clamp, 1.49" H X 0.74" L X 1.25" W, Steel, 400 LBS Load Cap
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011028015 / 00781011028015
Weight per unit
0.1536 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.90 (Each)
Carton
$23.90 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
205
Resources
Attachments
 
 
BVT050SS4 - Specification Sheet
Other Links
 
 
BVT050SS4 - Other
Images
 
 
BVT050SS4 - Small Image
 
BVT050SS4 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
1/2 In (OD), 3/8 In (Copper Tube)
Descriptions
Construction
TWO PIECE
Description
BLTD 1/2" SS VIBRA-CLAMP/STRUT STRAP
Extra Long Description
B-LINE BVT050SS4 VIBRACLAMP, COPPER
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Eaton B-Line series Vibra-Clamp vibration and cushion clamp, 1.49" H x 0.74" L x 1.25" W, Steel, 400 Lbs load cap
Product Type
Vibraclamp, Copper & Od, 1/2", SSL 304
Special Features
Includes Cushion, Clamp, Screw and Nut, Dielectric Strength 400 Volts/Mil, 0.74 In Width X 1.49 In Height
Additional Information
Dimensions
0.7400 IN X 1.2500 IN X 1.4900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BVT050SS4
GTIN
00781011028015
UPC
781011028015
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Vibration and cushion clamp
Packaging
Weight per each
0.1536
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
CHANNEL
Standard
Not Applicable
Temperature Rating
-40 To 300 Deg F
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 205

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
10 View Store

A-L

Location Stock Available
Andrews
144 View Store
Carlsbad
51 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat