BW20 - SPRG 1-1/4" Cond Rod & Wire FSTNR

Eaton

  • $2.07 (Each)
  • $2.07 (Each)

  • $207.12 (Per 100)
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
BW20
Manufacturer
Eaton
Manufacturer's Part Number
BW20
Description
SPRG 1-1/4" Cond Rod & Wire FSTNR
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.05LBS, Rid and Wire Fasteners
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011197254 / 00781011197254
Weight per unit
0.0005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.07 (Each)
Carton
$2.07 (Each)
Standard Packaging
$207.12 (Per 100)
Resources
Attachments
 
 
BW20 - Specification Sheet
Images
 
 
BW20 - Large Image
 
BW20 - Small Image
Other Links
 
 
BW20 - Other
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
Cold Rolled High Carbon Steel
Descriptions
Description
SPRG 1-1/4" COND ROD & WIRE FSTNR
Product Type
Rod & Wire FS
extra long description
B-LINE BW-20 ROD & WIRE FS
Features
Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.
Long Description
Eaton B-Line series all threaded rod and drop wire supports, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.05lbs, Rid and wire fasteners
Special Features
Conduit Size 1 In (Rigid), 1-1/4 In (EMT), Rod Size 3/16 In and 1/4 In, Mounts To #12 To #8 Wire and 1/8 To 1/2 In Thickness Flange
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
load
100 Lb (Horizontal Flange)
Manufacturer Information
Manufacturers Part Number
BW20
Brand
Eaton
GTIN
00781011197254
UPC
781011197254
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Rod and wire fastener
Packaging
Weight per each
0.0005
Carton
1
Package
100
Uses, Certifications, and Standards
standard
UL/cUL Listed
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat