BX9 - SPRG Flex Cond/Cble CLMP

Eaton

  • $1.80 (Each)
  • $1.80 (Each)

  • $180.06 (Per 100)

In-Stock: 60 available locally (Austin RDC, TX) (change location)
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
BX9
Manufacturer
Eaton
Manufacturer's Part Number
BX9
Description
SPRG Flex Cond/Cble CLMP
Conduit/Cable Clamp, Cold Rolled High Carbon Steel, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011197704 / 00781011197704
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.80 (Each)
Carton
$1.80 (Each)
Standard Packaging
$180.06 (Per 100)
Stock Availability
Austin RDC
60 (Check another store)
All Stores
10,745
Resources
Images
 
 
BX9 - Small Image
 
BX9 - Large Image
 
BX9 - Large Image
Attachments
 
 
BX9 - Specification Sheet
Other Links
 
 
BX9 - Other
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
Cold Rolled High Carbon Steel
Descriptions
Product Type
Conduit/Cable Clamp
Long Description
Conduit/Cable Clamp, Cold Rolled High Carbon Steel, 0.01 lb
Short Description
Conduit/Cable Clamp, Cold-Rolled High-Carbon Steel
Description
SPRG FLEX COND/CBLE CLMP
extra long description
B-LINE BX9 FLEXIBLE CONDUIT/CBL FS,
Features
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Special Features
Maximum Flange Thickness 5/32 In
Additional Information
for use with
Fasteners;Wire Fasteners
Standards Met
Ul Listed
Made in USA
yes
package quantity
1 PK;100 CT
Cable Size
0.420 To 0.700 In OD
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BX9
GTIN
00781011197704
UPC
781011197704
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit cable fastener and support
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10,745

Location search:

* All prices subject to change.

Begin Live Chat