N1818P - Encl 15X15 Flat BK PNL For 18X18 Encl

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N1818P
Manufacturer
Eaton
Manufacturer's Part Number
N1818P
Description
Encl 15X15 Flat BK PNL For 18X18 Encl
Eaton B-Line Series Panel Enclosure, Nema 3R, Ansi 61 Gray Painted, Used As Wiring Boxes, Junction and Pull Boxes, Galvanized Steel, Wall Mounting, Fits Enclosures 18" X 18", Panel Enclosures, Type 3R Large Continuous Hinge Cover, Panel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051402711 / 00782051402711
Weight per unit
7.574 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
N1818P - Specification Sheet
Images
 
 
N1818P - Large Image
 
N1818P - Small Image
Other Links
 
 
N1818P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
15 IN X 0.131 IN X 15 IN
Descriptions
Description
ENCL 15X15 FLAT BK PNL FOR 18X18 ENCL
Long Description
Eaton B-Line series panel enclosure, NEMA 3R, ANSI 61 gray painted, Used as wiring boxes, junction and pull boxes, Galvanized steel, Wall mounting, Fits enclosures 18" X 18", Panel enclosures, Type 3r large continuous hinge cover, Panel
Special Features
Fits enclosures 18" X 18"
extra long description
B-LINE N1818P PNL, WHT STL RHINGE
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Product Type
PNL, WHT STL Rhinge CVR Enc, 18X18
Additional Information
dimensions
15.0000 IN X 0.0630 IN X 15.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
N1818P
Brand
Eaton
GTIN
00782051402711
UPC
782051402711
Taxonomies, Classifications, and Categories
Type
Panels and Panel Accessories
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
7.574
Carton
5
Package
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Automation and MonitoringUtility - Substations, Utility Transmission and DistributionInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Critical PowerInd
standard
NEMA,UL Listed,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat