N223ZN - BLTD 5/16" Spring Nut

Eaton

  • $8.25 (Each)
  • $8.25 (Each)

  • $824.54 (Per 100)
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
N223ZN
Manufacturer
Eaton
Manufacturer's Part Number
N223ZN
Description
BLTD 5/16" Spring Nut
Eaton B-Line Series Spring Nut, 0.85" H X 1.75" L X 1.3750" W, Steel, Electro-Plated, 5/16"-18 Bolt Size, 250 LBS Load Rating, 450 LBS Load
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011403232 / 00781011403232
Weight per unit
0.067 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.25 (Each)
Carton
$8.25 (Each)
Standard Packaging
$824.54 (Per 100)
Resources
Attachments
 
 
N223ZN - Specification Sheet
Images
 
 
N223ZN - Large Image
 
N223ZN - Small Image
Other Links
 
 
N223ZN - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
5/16 In-18 TPI
Descriptions
extra long description
B-LINE N223ZN SPRING NUT, 5/16"-18
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Description
BLTD 5/16" SPRING NUT
Product Type
Spring Nut, 5/16"-18 Thread, 1/4" Nut
Special Features
Thickness 1/4 In, Weight 6.7 Lb per 100
Long Description
Eaton B-Line series spring nut, 0.85" H x 1.75" L x 1.3750" W, Steel, Electro-plated, 5/16"-18 bolt size, 250 lbs load rating, 450 lbs load
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
dimensions
1.7500 IN X 1.3750 IN X 0.8500 IN
Manufacturer Information
Manufacturers Part Number
N223ZN
Brand
Eaton
GTIN
00781011403232
UPC
781011403232
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Spring Nut
Packaging
Weight per each
0.067
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Facility - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Renewable Energy - Alternative EnergyInd Facilities & Factories - Industrial Facilities/Factories - OtherDatac
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat