1025 - 1/2" SLB Condulet

Bridgeport

  • $12.29 (Each)
  • $12.29 (Each)

  • $61.45 (Per 5)

  • $614.51 (Per 50)

  • $1,229.02 (Per 100)

In-Stock: 1 available locally (Rockwall, TX) (change location)
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
1025
Manufacturer
Bridgeport
Manufacturer's Part Number
1025
Description
1/2" SLB Condulet
Service Entrance Fitting, 1/2 In Trade Size, Enamel Paint, 0.5 In Hub Size, 3-1/4 In Length, 1-3/8 In Width, Flush Mount, 0.26 LB/Ea
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
SLB'S & Jake Ell'S
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
781747010254 / 0781747010254 / 00781747010254
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.29 (Each)
Carton
$61.45 (Per 5)
Standard Packaging
$614.51 (Per 50)
Stock Availability
Rockwall
1 (Check another store)
DFW RDC
27
All Stores
834
Resources
Images
 
 
1025 - Small Image
 
1025 - Large Image
 
1025 - Large Image
 
1025 - Video
Attachments
 
 
1025 - Specification Sheet
Other Links
 
 
1025 - Other
 
1025 - Other
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
Enamel paint
Dimensions and Weight
Length
3-1/4 in
Width
1-3/8 in
Hub Size
0.5
Descriptions
Description
1/2" SLB CONDULET
Product Type
Service Entrance Fitting
Long Description
Service Entrance Fitting, 1/2 in Trade Size, Enamel Paint, 0.5 in Hub Size, 3-1/4 in Length, 1-3/8 in Width, Flush Mount, 0.26 lb/EA
Features
Allows access to the interior of a conduit system for inspection, pulling and maintenance.
Short Description
Service Entrance Fitting, 1/2 in, Enamel Paint
Special Features
Raintight
extra long description
BPT 1025 1/2" SERVICE ENTR. LB
Additional Information
for use with
Inspection;Pulling and Maintenance
Mounting Type
Flush Mount
Standards Met
UL mA;Federal Specification W-C-586D;NEMA FB-1;UL E11077;UL-514A
package quantity
5 PK;1 CT
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1025
GTIN
00781747010254
UPC
781747010254
Taxonomies, Classifications, and Categories
Category Description
SLB'S & JAKE ELL'S
Type
Service Entrance LB
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.26 lb/EA
Weight per each
0.26
Carton
5
Package
50
Uses, Certifications, and Standards
Application
Allows access to the interior of a conduit system for inspection, pulling and maintenance.
Mounting
Mounts flush against structure.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat