1260 - 4" Weatherhead

Bridgeport

  • $185.72 (Each)
  • $185.72 (Each)

  • $18,572.44 (Per 100)

In-Stock: 3 available locally (Ft. Worth, TX) (change location)
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
1260
Manufacturer
Bridgeport
Manufacturer's Part Number
1260
Description
4" Weatherhead
Clamp-On Entrance Cap, 4 In Trade Size, Aluminum, Plain, 6-1/2 In Length, 9 In Width, 6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747012609 / 0781747012609 / 00781747012609
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$185.72 (Each)
Carton
$185.72 (Each)
Stock Availability
Ft. Worth
3 (Check another store)
DFW RDC
5
All Stores
263
Resources
Images
 
 
1260 - Small Image
 
1260 - Large Image
 
1260 - Large Image
 
1260 - Video
Attachments
 
 
1260 - Specification Sheet
Other Links
 
 
1260 - Other
 
1260 - Other
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
Aluminum
Material, Color, and Finish
Finish
Plain
Dimensions and Weight
Length
6-1/2 in
Width
9 in
Diameter
1-3/4 in (3 Hole);1-1/8 in (4 Hole)
Size
4
Descriptions
Description
4" WEATHERHEAD
Product Type
Clamp-On Entrance Cap
Long Description
Clamp-On Entrance Cap, 4 in Trade Size, Aluminum, Plain, 6-1/2 in Length, 9 in Width, 6 lb/EA
Features
Clamp type entrance cap for rigid conduit and IMC. 3 holes 1 3/4" dia.;4 holes 1 1/8" dia. Listed for use with Rigid/IMC/EMT.
Short Description
Clamp-On Entrance Cap, 4 in, Aluminum
Special Features
3 holes 1-3/4" dia., 4 holes 1-1/8" dia.
extra long description
BPT 1260 4" SERV. ENTR. CAP CLAMP
Additional Information
media
Yes
Connection Type
Clamp-On
Number of Holes
3;4
includes
Clamp
for use with
Rigid Conduit;IMC Conduit
Standards Met
UL mA;UL E11259;NEMA FB-1;UL-514B
package quantity
1 ct
Made in USA
yes
Cable Entry
Phenolic entrance to Aluminum clamp type for Rigid/IMC
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1260
GTIN
00781747012609
UPC
781747012609
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Entrance Caps
Trade Size
Trade Size
4
Packaging
Weight
6 lb/EA
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Application
4 holes 1 1/8" dia.;Clamp type entrance cap for rigid conduit and IMC. 3 holes 1 3/4" dia.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 263

Location search:

* All prices subject to change.

Begin Live Chat