226DC - 3/4" CMP Conn

Bridgeport

  • $4.65 (Each)
  • $4.65 (Each)

  • $232.43 (Per 50)

  • $464.86 (Per 100)

In-Stock: 50 available locally (Colorado Springs, CO) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
226DC
Manufacturer
Bridgeport
Manufacturer's Part Number
226-DC
Description
3/4" CMP Conn
Connector, Compression, Zinc Die Cast, Size 3/4 Inch
Slang Terms

Suggest a New Term
Categories
Die Cast Uninsulated Compressi - Die Cast Uninsulated Straight Mark as Incorrect
Suggest a New Category
Classification
Die Cast Uninsulated Compression Emt Connectors
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747092267 / 0781747092267 / 00781747092267
Weight per unit
0.092 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.65 (Each)
Carton
$232.43 (Per 50)
Stock Availability
Colorado Springs
50 (Check another store)
Denver
100
All Stores
150
Resources
Images
 
 
226DC - Small Image
 
226DC - Large Image
 
226DC - Video
Attachments
 
 
226DC - Specification Sheet
Other Links
 
 
226DC - Other
 
226DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3/4
Descriptions
Long Description
Connector, Compression, Zinc Die Cast, Size 3/4 Inch
Special Features
Low Profile
Product Type
3/4" Compress. Conn.
extra long description
BPT 226-DC 3/4" COMPRESS. CONN.
Description
3/4" CMP CONN
Additional Information
Connector Type
Compression
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
226-DC
GTIN
00781747092267
UPC
781747092267
Taxonomies, Classifications, and Categories
Type
CONNECTOR
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.092
Carton
50
Uses, Certifications, and Standards
standard
UL
Application
Used to join EMT to box or enclosure. Concrete-tight.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 150

Location search:

Greater Denver Area

Location Stock Available
Colorado Springs
50 View Store
Denver
100 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat