241 - 3/4" Steel Set/Screw Emt Coupling

Bridgeport

  • $0.60 (Each)
  • $0.60 (Each)

  • $15.05 (Per 25)

  • $60.21 (Per 100)

  • $150.52 (Per 250)

In-Stock: 14,440 available locally (Phoenix, AZ) (change location)
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
241
Manufacturer
Bridgeport
Manufacturer's Part Number
241
Description
3/4" Steel Set/Screw Emt Coupling
Emt Set Screw Coupling, 0.75 In Trade Size, Zinc Electro-Plated, 1-3/16 In Length, 1-1/8 In Diameter
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747002419 / 0781747002419 / 00781747002419
Weight per unit
0.0006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.60 (Each)
Carton
$15.05 (Per 25)
Standard Packaging
$150.52 (Per 250)
Stock Availability
Phoenix
14,440 (Check another store)
All Stores
121,627
Resources
Images
 
 
241 - Small Image
 
241 - Large Image
 
241 - Video
Attachments
 
 
241 - Specification Sheet
Other Links
 
 
241 - Other
 
241 - Other
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
Zinc Electro-Plated
Dimensions and Weight
Diameter
1-1/8 in
Length
1-3/16 in
Descriptions
Special Features
Concrete-Tight
Product Type
Emt Set Screw Coupling
Long Description
EMT Set Screw Coupling, 0.75 in Trade Size, Zinc Electro-Plated, 1-3/16 in Length, 1-1/8 in Diameter
Features
Used to join two lengths of EMT. Concrete tight when taped.
Short Description
EMT Set Screw Coupling, 0.75 in, Zinc Electro-Plated
extra long description
BPT 241 3/4 SET SCREW CPLG. STEEL
Description
3/4" STEEL SET/SCREW EMT COUPLING
Additional Information
for use with
EMT Conduit
Standards Met
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
package quantity
25 CT;250 PK
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
241
Brand
Bridgeport Fittings
GTIN
00781747002419
UPC
781747002419
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
0.75
Packaging
Weight per each
0.0006
Carton
25
Package
250
Uses, Certifications, and Standards
standard
UL
Application
Used to join two lengths of EMT. Concrete tight when taped.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 121,627

Location search:

* All prices subject to change.

Begin Live Chat