242DC - 1" Diecast Emt Set/Screw Coupling

Bridgeport

  • $1.42 (Each)
  • $1.42 (Each)

  • $35.59 (Per 25)

  • $142.36 (Per 100)

  • $355.90 (Per 250)

In-Stock: 265 available locally (Kansas City - North, MO) (change location)
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
242DC
Manufacturer
Bridgeport
Manufacturer's Part Number
242-DC
Description
1" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 1 In Trade Size, Zinc Die Cast Material, 2.06 In Length, 1.44 In Diameter, 0.128 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092427 / 0781747092427 / 00781747092427
Weight per unit
0.128 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.42 (Each)
Carton
$35.59 (Per 25)
Standard Packaging
$355.90 (Per 250)
Stock Availability
Kansas City - North
265 (Check another store)
Lenexa
1,090
All Stores
16,721
Resources
Images
 
 
242DC - Small Image
 
242DC - Large Image
 
242DC - Large Image
 
242DC - Video
Attachments
 
 
242DC - Specification Sheet
Other Links
 
 
242DC - Other
 
242DC - Other
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
Zinc Die Cast
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
2.06 in
Diameter
1.44 in
Descriptions
Features
Used to join two lengths of EMT. 1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws.
Short Description
EMT Set Screw Coupling, 1 in, Zinc Die-Cast, Ball Burnished;Mirror Smooth
Special Features
Concrete-Tight
Product Type
Emt Set Screw Coupling
Long Description
EMT Set Screw Coupling, 1 in Trade Size, Zinc Die Cast Material, 2.06 in Length, 1.44 in Diameter, 0.128 lb/EA
extra long description
BPT 242-DC 1 SET SCREW CPLG. ZINC
Description
1" DIECAST EMT SET/SCREW COUPLING
Additional Information
includes
Set Screw
for use with
Aluminum or Steel Electrical Metallic Tubing
Standards Met
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
package quantity
25 CT;250 PK
Made in USA
yes
media
Yes
Connector Type
SET SCREW
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
242-DC
GTIN
00781747092427
UPC
781747092427
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1
Packaging
Weight
0.128 lb/EA
Weight per each
0.128
Carton
25
Package
250
Uses, Certifications, and Standards
standard
UL
Application
Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16,721

Location search:

* All prices subject to change.

Begin Live Chat