246DC - 2-1/2" Diecast Emt Set/Screw Coupling

Bridgeport

  • $11.24 (Each)
  • $11.24 (Each)

  • $134.89 (Per 12)

  • $1,124.09 (Per 100)

In-Stock: 16 available locally (Texarkana, TX) (change location)
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
246DC
Manufacturer
Bridgeport
Manufacturer's Part Number
246-DC
Description
2-1/2" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 2.5 In Trade Size, Zinc Die Cast Material, 4 In Length, 3.26 In Diameter, 0.6916 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092465 / 0781747092465 / 00781747092465
Weight per unit
0.6916 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.24 (Each)
Carton
$134.89 (Per 12)
Stock Availability
Texarkana
16 (Check another store)
All Stores
1,640
Resources
Images
 
 
246DC - Small Image
 
246DC - Large Image
 
246DC - Video
Attachments
 
 
246DC - Specification Sheet
Other Links
 
 
246DC - Other
 
246DC - Other
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
Zinc Die Cast
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
4 in
Diameter
3.26 in
Descriptions
Features
Used to join two lengths of EMT. 1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws.
Product Type
Emt Set Screw Coupling
Long Description
EMT Set Screw Coupling, 2.5 in Trade Size, Zinc Die Cast Material, 4 in Length, 3.26 in Diameter, 0.6916 lb/EA
Short Description
EMT Set Screw Coupling, 2.5 in, Zinc Die-Cast, Ball Burnished;Mirror Smooth
Special Features
Concrete-Tight
Description
2-1/2" DIECAST EMT SET/SCREW COUPLING
extra long description
BPT 246-DC 2 1/2" SET SCREW CPLG. Z
Additional Information
includes
Set Screw
for use with
Aluminum or Steel Electrical Metallic Tubing
Standards Met
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
package quantity
1 CT;12 PK
Made in USA
yes
media
Yes
Connector Type
SET SCREW
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
246-DC
GTIN
00781747092465
UPC
781747092465
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
2.5
Packaging
Weight
0.6916 lb/EA
Weight per each
0.6916
Carton
12
Uses, Certifications, and Standards
standard
UL
Application
Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,640

Location search:

Greater Texarkana Area

Location Stock Available
Hope
4 View Store
Texarkana
16 View Store

* All prices subject to change.

Begin Live Chat