248DC - 3-1/2" Diecast Emt Set/Screw Coupling

Bridgeport

  • $14.85 (Each)
  • $14.85 (Each)

  • $89.08 (Per 6)

  • $1,484.67 (Per 100)

In-Stock: 3 available locally (Prosper, TX) (change location)
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
248DC
Manufacturer
Bridgeport
Manufacturer's Part Number
248-DC
Description
3-1/2" Diecast Emt Set/Screw Coupling
Coupling, Set Screw, Zinc Die Cast, Size 3 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092489 / 0781747092489 / 00781747092489
Weight per unit
1.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.85 (Each)
Carton
$89.08 (Per 6)
Stock Availability
Prosper
3 (Check another store)
DFW RDC
6
All Stores
278
Resources
Images
 
 
248DC - Small Image
 
248DC - Large Image
 
248DC - Video
Attachments
 
 
248DC - Specification Sheet
Other Links
 
 
248DC - Other
 
248DC - Other
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
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT.
Product Type
3-1/2" Set Screw CPLG. Zinc
Description
3-1/2" DIECAST EMT SET/SCREW COUPLING
extra long description
BPT 248-DC 3-1/2" SET SCREW CPLG. Z
Long Description
Coupling, Set Screw, Zinc Die Cast, Size 3 1/2 Inch
Special Features
Concrete Tight
Additional Information
media
Yes
Connector Type
SET SCREW
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
248-DC
GTIN
00781747092489
UPC
781747092489
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
3.5
Packaging
Weight per each
1.3999
Carton
6
Uses, Certifications, and Standards
standard
UL
Application
Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT.
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat