250 - 1/2" Steel Emt Compression Connector

Bridgeport

  • $0.58 (Each)
  • $0.58 (Each)

  • $14.53 (Per 25)

  • $58.12 (Per 100)

  • $145.30 (Per 250)

In-Stock: 150 available locally (N. San Antonio, TX) (change location)
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
250
Manufacturer
Bridgeport
Manufacturer's Part Number
250
Description
1/2" Steel Emt Compression Connector
Emt Compression Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-3/4 In Length, 1-1/32 In Diameter, 0.0006 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747002501 / 0781747002501 / 00781747002501
Weight per unit
0.0006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.58 (Each)
Carton
$14.53 (Per 25)
Standard Packaging
$145.30 (Per 250)
Stock Availability
N. San Antonio
150 (Check another store)
San Antonio RDC
812
All Stores
12,178
Resources
Images
 
 
250 - Small Image
 
250 - Large Image
 
250 - Video
Attachments
 
 
250 - Specification Sheet
Other Links
 
 
250 - Other
 
250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
1-3/4 in
Diameter
1-1/32 in
Size
1/2
Descriptions
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 1/2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-3/4 in Length, 1-1/32 in Diameter, 0.0006 lb/EA
Features
Used to join EMT to box or enclosure. Concrete tight.
Short Description
EMT Compression Connector, 1/2 in, Straight, Zinc Electro-Plated, Insulated
Special Features
Concrete-Tight
extra long description
BPT 250 1/2" STEEL COMP CONN
Description
1/2" STEEL EMT COMPRESSION CONNECTOR
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Electro-Plated
Insulated/Non-Insulated
Non-Insulated
for use with
To Join EMT to Box or Enclosure
Standards Met
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
package quantity
250 PK;25 CT
Made in USA
yes
media
Yes
Connector Type
Compression
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
250
GTIN
00781747002501
UPC
781747002501
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.0006 lb/EA
Weight per each
0.0006
Carton
25
Package
250
Uses, Certifications, and Standards
standard
cULus
Application
Used to join EMT to box or enclosure. Concrete tight.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12,178

Location search:

* All prices subject to change.

Begin Live Chat