250MB - 1/2" Mighty-Bite Emt Connector

Bridgeport

  • $1.07 (Each)
  • $1.07 (Each)

  • $26.67 (Per 25)

  • $106.68 (Per 100)

  • $266.70 (Per 250)

In-Stock: 246 available locally (San Angelo, TX) (change location)
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
250MB
Manufacturer
Bridgeport
Manufacturer's Part Number
250-MB
Description
1/2" Mighty-Bite Emt Connector
1/2" Dry Push-Emt® Connector
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747232502 / 0781747232502 / 00781747232502
Weight per unit
0.079 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.07 (Each)
Carton
$26.67 (Per 25)
Standard Packaging
$266.70 (Per 250)
Stock Availability
San Angelo
246 (Check another store)
Abilene
725
All Stores
2,283
Resources
Images
 
 
250MB - Small Image
 
250MB - Large Image
 
250MB - Video
Attachments
 
 
250MB - Specification Sheet
Other Links
 
 
250MB - Other
 
250MB - Other
 
250MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
1/2
Descriptions
Product Type
1/2" Mighty-Bite Emt Conn.
Description
1/2" MIGHTY-BITE EMT CONNECTOR
extra long description
BPT 250-MB 1/2" MIGHTY-BITE EMT CON
Features
Time Saver: All it takes is a push, 75% quicker install, no tools required. And it’s removable!
Long Description
1/2" DRY PUSH-EMT® Connector
Special Features
Concrete Tight
Additional Information
media
Yes
Connector Type
PUSH-EMT®
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
250-MB
GTIN
00781747232502
UPC
781747232502
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.079
Carton
25
Package
250
Uses, Certifications, and Standards
standard
cULus
Application
The 250-MB is used to connect a properly deburred length of EMT raceway to a box device, panelboard, or similar electrical enclosure. Simply push the fitting onto raceway with a slight twist. Remove the fitting by unthreading it from conduit end. No tools are required. Concrete Tight. Patented
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,283

Location search:

Distribution Centers

Location Stock Available
Oklahoma City
289 View Store

A-L

Location Stock Available
Dallas
1,000 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat