254DC2 - 1-1/2" Diecast Emt Concrete Tight Connector

Bridgeport

  • $4.49 (Each)
  • $4.49 (Each)

  • $44.95 (Per 10)

  • $179.80 (Per 40)

  • $449.49 (Per 100)

Availability: In Stock Locally
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
254DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
254-DC2
Description
1-1/2" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 1-1/2 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1-1/2 In Connection Size, Compression Connection, Non-Insulated, 2 In Length, 0.5280 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Uninsulated Compressi - Die Cast Uninsulated Straight Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747152541 / 0781747152541 / 00781747152541
Weight per unit
0.528 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.49 (Each)
Carton
$44.95 (Per 10)
Standard Packaging
$179.80 (Per 40)
Resources
Images
 
 
254DC2 - Large Image
 
254DC2 - Small Image
 
254DC2 - Video
Attachments
 
 
254DC2 - Specification Sheet
Other Links
 
 
254DC2 - Other
 
254DC2 - Other
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
Die-Cast Zinc
insulation
None
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Length
2 in
Size
1 1/2
Descriptions
extra long description
BPT 254-DC2 1-1/2" COMP. CONN. ZINC
Product Type
EMT Concrete Tight DC Connector
Long Description
EMT Concrete Tight DC Connector, 1-1/2 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1-1/2 in Connection Size, Compression Connection, Non-Insulated, 2 in Length, 0.5280 lb/EA
Features
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only
Short Description
EMT Concrete Tight DC Connector, 1-1/2 in, Zinc Die Cast
Special Features
For use in Wet Locations in Canada Only
Description
1-1/2" DIECAST EMT CONCRETE TIGHT CONNECTOR
Additional Information
media
Yes
Color/Finish
Ball Burnished;Mirror Smooth
Connection Orientation
Straight
connection size
1-1/2 in
Connection Type
Compression
Insulated/Non-Insulated
Non-Insulated
for use with
Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt
Standards Met
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B
package quantity
1 CT;10 PK
Made in USA
yes
Connector Type
Compression
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
254-DC2
GTIN
00781747152541
UPC
781747152541
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1-1/2
Packaging
Weight
0.5280 lb/EA
Weight per each
0.528
Carton
10
Package
40
Uses, Certifications, and Standards
standard
UL, CSA
Application
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat