260RT - 1/2" Diecast Emt Raintight Compression Coupling

Bridgeport

  • $2.08 (Each)
  • $2.08 (Each)

  • $104.00 (Per 50)

  • $208.00 (Per 100)

  • $1,040.00 (Per 500)

In-Stock: 26 available locally (Mineral Wells, TX) ( change location)
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
260RT
Manufacturer
Bridgeport
Manufacturer's Part Number
260-RT
Description
1/2" Diecast Emt Raintight Compression Coupling
Compression Coupling, 0.5 In Trade Size, Zinc Die Cast Material, 1-1/2 In Length, 1-1/8 In Diameter, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Die Cast Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747142603 / 0781747142603 / 00781747142603
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.08 (Each)
Carton
$104.00 (Per 50)
Standard Packaging
$1,040.00 (Per 500)
Stock Availability
Mineral Wells
26 (Check another store)
DFW RDC
0
All Stores
2,211
Resources
Images
 
 
260RT - Small Image
 
260RT - Large Image
Attachments
 
 
260RT - Specification Sheet
Other Links
 
 
260RT - Other
 
260RT - Other
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
Zinc Die Cast
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Diameter
1-1/8 in
Length
1-1/2 in
Descriptions
Description
1/2" DIECAST EMT RAINTIGHT COMPRESSION COUPLING
Extra Long Description
BPT 260-RT 1/2 RAIN TIGHT COMP. COU
Features
Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented.
Long Description
Compression Coupling, 0.5 in Trade Size, Zinc Die Cast Material, 1-1/2 in Length, 1-1/8 in Diameter, 0.1 lb/EA
Product Type
Compression Coupling
Short Description
Compression Coupling, 0.5 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.1 lb/EA
Special Features
Concrete-Tight;Raintight
Additional Information
Connector Type
Compression
For Use With
EMT Conduit
Made In USA
yes
Package Quantity
500 PK;50 CT
Standards Met
cULus Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
260-RT
GTIN
00781747142603
UPC
781747142603
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
0.5
Packaging
Weight
0.1 lb/EA
Weight per each
0.1
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,211

Location search:
These alternate items can be purchased instead of 260RT.
Jump To:

Similar Items

Similar items are close alternatives to 260RT, though they may not be 100% alike.

Cross Referenced

These items are similar to 260RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
830RT Arlington 00018997820303
260-RT Bridgeport Fittings 00781747142603
660RT Eaton Crouse-Hinds 00784564004468
L-22RT Madison Electric 00784297010323
TK-111A-RT Thomas & Betts 00785991034493
661SRT Topaz 00751338830714

* All prices subject to change.

Begin Live Chat