263RT - 1-1/4" Diecast Emt Raintight Compression Coupling

Bridgeport

  • $8.86 (Each)
  • $8.86 (Each)

  • $88.60 (Per 10)

  • $885.98 (Per 100)

In-Stock: 5 available locally (Bentonville, AR) ( change location)
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
263RT
Manufacturer
Bridgeport
Manufacturer's Part Number
263-RT
Description
1-1/4" Diecast Emt Raintight Compression Coupling
Raintight Compression Coupling, 1.25 In Trade Size, Zinc Die Cast Material, 2-1/16 In Length, 2-1/8 In Diameter, 0.49 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Die Cast Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747142634 / 0781747142634 / 00781747142634
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.86 (Each)
Carton
$88.60 (Per 10)
Standard Packaging
$885.98 (Per 100)
Stock Availability
Bentonville
5 (Check another store)
Springdale
9
All Stores
1,345
Resources
Images
 
 
263RT - Small Image
 
263RT - Large Image
Other Links
 
 
263RT - Other
 
263RT - Other
Attachments
 
 
263RT - Specification Sheet
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
Zinc Die Cast
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Diameter
2-1/8 in
Length
2-1/16 in
Descriptions
Description
1-1/4" DIECAST EMT RAINTIGHT COMPRESSION COUPLING
Extra Long Description
BPT 263-RT 1-1/4 RAIN TIGHT COMP. C
Features
Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented.
Long Description
Raintight Compression Coupling, 1.25 in Trade Size, Zinc Die Cast Material, 2-1/16 in Length, 2-1/8 in Diameter, 0.49 lb/EA
Product Type
Raintight Compression Coupling
Short Description
Raintight Compression Coupling, 1.25 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.49 lb/EA
Special Features
Concrete-Tight;Raintight
Additional Information
Connector Type
Compression
For Use With
EMT Conduit
Made In USA
yes
Package Quantity
100 PK;10 CT
Standards Met
UL mA;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
263-RT
GTIN
00781747142634
UPC
781747142634
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1.25 in
Packaging
Weight
0.49 lb/EA
Weight per each
0.49
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 263RT.
Jump To:

Similar Items

Similar items are close alternatives to 263RT, though they may not be 100% alike.

Cross Referenced

These items are similar to 263RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
833RT Arlington 00018997820334
263-RT Bridgeport Fittings 00781747142634
663RT Eaton Crouse-Hinds 00784564004499
MECR-763 Madison Electric 00784297007040
TK114A-RT Thomas & Betts 00785991034523
664SRT Topaz 00751338830745

* All prices subject to change.

Begin Live Chat