268DC - 3-1/2" Diecast Emt Concrete Tight Coupling

Bridgeport

  • $44.08 (Each)
  • $44.08 (Each)

  • $264.48 (Per 6)

  • $4,408.00 (Per 100)

In-Stock: 6 available locally (Rockwall, TX) ( change location)
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
268DC
Manufacturer
Bridgeport
Manufacturer's Part Number
268-DC
Description
3-1/2" Diecast Emt Concrete Tight Coupling
Coupling, Compression, Zinc Die Cast, Size 3 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Die Cast Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092687 / 0781747092687 / 00781747092687
Weight per unit
2.966 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.08 (Each)
Carton
$264.48 (Per 6)
Stock Availability
Rockwall
6 (Check another store)
DFW RDC
6
All Stores
114
Resources
Images
 
 
268DC - Small Image
 
268DC - Large Image
 
268DC - Video
Attachments
 
 
268DC - Specification Sheet
Other Links
 
 
268DC - Other
 
268DC - Other
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
3-1/2" DIECAST EMT CONCRETE TIGHT COUPLING
Extra Long Description
BPT 268-DC 3 1/2 IN Comp. Cplg., Bo
Features
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT.
Long Description
Coupling, Compression, Zinc Die Cast, Size 3 1/2 Inch
Product Type
3 1/2 In Comp. CPLG., Box Of 6
Special Features
Concrete-Tight
Additional Information
Connector Type
Compression
Media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
268-DC
GTIN
00781747092687
UPC
781747092687
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
3.5
Packaging
Weight per each
2.966
Carton
6
Uses, Certifications, and Standards
Application
Used to join two lengths of Steel EMT. Concrete-tight 2" thru 4" suitable for steel and aluminum EMT. 2-1/2" through 4" also listed for use with Steel and Aluminum Rigid Conduit.
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 268DC.
Jump To:

Similar Items

Similar items are close alternatives to 268DC, though they may not be 100% alike.

Cross Referenced

These items are similar to 268DC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TC-619 APPOZGCOMM 00687855106196
838 Arlington 00018997008381
268-DC Bridgeport Fittings 00781747092687
668DC Eaton Crouse-Hinds 00784564004345
02235B Halex n/a
L-38 Madison Electric 00784297310386
TC-619 Neer n/a
TC619 Neer n/a
TC619 O-Z Gedney n/a
TC-619 O-Z Gedney n/a
328 Producto Electric Corp. n/a
2874 Raco 00050169028742
619 Regal n/a
L229 Thomas & Betts n/a
TK219 Thomas & Betts n/a
TK-219-SC Thomas & Betts 00785991441796
TK-219-SC Thomas & Betts Conduit n/a
669 Topaz 00751338169906
667 Topaz 00751338169708

* All prices subject to change.

Begin Live Chat