285DC - 1-1/2" Emt to 1-1/2" Flex Diecast Emt CPLG

Bridgeport

  • $26.91 (Each)
  • $26.91 (Each)

  • $53.82 (Per 2)

  • $538.17 (Per 20)

  • $2,690.86 (Per 100)

In-Stock: 56 available locally (Atlanta, GA) (change location)
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
285DC
Manufacturer
Bridgeport
Manufacturer's Part Number
285-DC
Description
1-1/2" Emt to 1-1/2" Flex Diecast Emt CPLG
1-1/2" Emt to FMC Transition Coupling
Slang Terms

Suggest a New Term
Categories
Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092854 / 0781747092854 / 00781747092854
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.91 (Each)
Carton
$53.82 (Per 2)
Standard Packaging
$538.17 (Per 20)
Stock Availability
Atlanta
56 (Check another store)
All Stores
192
Resources
Images
 
 
285DC - Small Image
 
285DC - Large Image
 
285DC - Video
Attachments
 
 
285DC - Specification Sheet
Other Links
 
 
285DC - Other
 
285DC - Other
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
1-1/2" Emt/Flex Coupling
Description
1-1/2" EMT TO 1-1/2" FLEX DIECAST EMT CPLG
extra long description
BPT 285-DC 1-1/2" EMT/FLEX COUPLING
Features
Problem Solver: Make a Big Change – Ideal for dropping down to switchgear or transitioning EMT to FMC.
Long Description
1-1/2" EMT to FMC Transition Coupling
Special Features
Ball Burnished, mirror smooth finish
Additional Information
media
Yes
Connector Type
TRANSITION
Manufacturer Information
Manufacturers Part Number
285-DC
Brand
Bridgeport
GTIN
00781747092854
UPC
781747092854
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1.5
Packaging
Weight per each
0.34
Carton
2
Package
20
Uses, Certifications, and Standards
Application
Bridgeport now offers a full line of EMT to FMC/Greenfield Transition Couplings. You no longer need to assemble multiple fittings, or mount a box, to transition between raceways. These couplings provide dimensional flexibility for a raceway system when dropping in to switchgear and transitioning into transformers. Patented
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat