286DC - 2" Emt to 2" Flex Diecast Emt CPLG

Bridgeport

  • $29.35 (Each)
  • $29.35 (Each)

  • $58.70 (Per 2)

  • $586.96 (Per 20)

  • $2,934.79 (Per 100)
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
286DC
Manufacturer
Bridgeport
Manufacturer's Part Number
286-DC
Description
2" Emt to 2" Flex Diecast Emt CPLG
2" Emt to FMC Transition Coupling
Slang Terms

Suggest a New Term
Categories
Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092861 / 0781747092861 / 00781747092861
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.35 (Each)
Carton
$58.70 (Per 2)
Standard Packaging
$586.96 (Per 20)
Resources
Images
 
 
286DC - Large Image
 
286DC - Small Image
 
286DC - Video
Attachments
 
 
286DC - Specification Sheet
Other Links
 
 
286DC - Other
 
286DC - Other
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
Zinc Die Cast
Descriptions
Product Type
2" Emt/Flex Coupling
Description
2" EMT TO 2" FLEX DIECAST EMT CPLG
extra long description
BPT 286-DC 2" EMT/FLEX COUPLING
Long Description
2" EMT to FMC Transition Coupling
Special Features
Ball Burnished, mirror smooth finish
Features
Problem Solver: Make a Big Change – Ideal for dropping down to switchgear or transitioning EMT to FMC.
Additional Information
Connector Type
TRANSITION
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
286-DC
GTIN
00781747092861
UPC
781747092861
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
2
Packaging
Weight per each
0.49
Carton
2
Package
20
Uses, Certifications, and Standards
Application
Bridgeport now offers a full line of EMT to FMC/Greenfield Transition Couplings. You no longer need to assemble multiple fittings, or mount a box, to transition between raceways. These couplings provide dimensional flexibility for a raceway system when dropping in to switchgear and transitioning into transformers. Patented
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat