3838ASP - 14/2 10/3 Ins Double Barrel Snap-In Connector

Bridgeport

  • $3.62 (Each)
  • $3.62 (Each)

  • $72.31 (Per 20)

  • $361.54 (Per 100)

  • $723.08 (Per 200)

In-Stock: 57 available locally (New Braunfels, TX) ( change location)
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
3838ASP
Manufacturer
Bridgeport
Manufacturer's Part Number
3838ASP
Description
14/2 10/3 Ins Double Barrel Snap-In Connector
Connector, 3/8 In Trade Size, Straight, Snap-In Connection, 1-13/16 In Length, 1-5/8 In Width
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747086907 / 0781747086907 / 00781747086907
Weight per unit
0.189 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.62 (Each)
Carton
$72.31 (Per 20)
Standard Packaging
$723.08 (Per 200)
Stock Availability
New Braunfels
57 (Check another store)
San Antonio RDC
1,286
All Stores
24,218
Resources
Images
 
 
3838ASP - Small Image
 
3838ASP - Large Image
 
3838ASP - Large Image
 
3838ASP - Video
Attachments
 
 
3838ASP - Specification Sheet
Other Links
 
 
3838ASP - Other
 
3838ASP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Length
1-13/16 in
Width
1-5/8 in
Size
3/8"
Descriptions
Features
Recommended cable types 14/2 to 10/2 .38-.59 Steel or Aluminum AC/MC/MCIA and 3/8 Steel or Aluminum FMC. Simply snap cables into connector and snap assembly into electrical box. No tools required! Integral internal spring steel locking tabs fasten cable or conduit. External spring steel locking tabs secures connector to electrical box. Suitable for maintaining grounding continuity when installed in accordance with the NEC.
Product Type
Connector
Long Description
Connector, 3/8 in Trade Size, Straight, Snap-In Connection, 1-13/16 in Length, 1-5/8 in Width
Short Description
Connector, 3/8 in, Ball Burnished/Mirror Smooth, Straight
Special Features
Hcf/Hcfmci-A
Description
14/2 10/3 INS DOUBLE BARREL SNAP-IN CONNECTOR
extra long description
BPT 3838ASP 3/8" INS DBL BARREL DUP
Additional Information
Insulated/Non-Insulated
Insulated
Connection Type
Snap-In
for use with
Terminate Service Conduit to Cabinet
Color/Finish
Ball Burnished;Mirror Smooth
Standards Met
Federal Specification No: A-A-50553;NEMA Standard:FB-1;UL File No: E24001;UL Standard:UL-514B;UL File No: E9391;RoHS Complient;Reach Compliance;cULus Listed
package quantity
200 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
3838ASP
GTIN
00781747086907
UPC
781747086907
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Double Snap
Trade Size
Trade Size
3/8 in
Packaging
Weight per each
0.189
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Recommended Cable Types 14/2 to 10/2 .38-.59 Steel or Aluminum AC/MC/MCI-A and 3/8 Steel or Aluminum FMC. Simply Snap Cables into Connector and Snap Assembly into Electrical Box. no Tools Required Integral Internal Spring Steel Locking Tabs Fasten Cable
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24,218

Location search:
These alternate items can be purchased instead of 3838ASP.
Jump To:

Similar Items

Similar items are close alternatives to 3838ASP, though they may not be 100% alike.

Duplex Connector, 3/8 In Trade Size, Die-Cast Zinc Material, Silver, 1.772 In Le...
  • MFR Part #: 3838AST
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($110.60) ·
3838AST - Arlington Industries

Check local availability

Total Availability: In Stock

Book Price

$4.42

Each

QTY:
Each
Add
Duplex Connector, 3/8 In Trade Size, Die-Cast Zinc Material, Silver, 1.772 In Le...
  • MFR Part #: 4040AST
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($106.58) · 100 ($426.33) ·
4040AST - Arlington Industries

Check local availability

Total Availability: In Stock

Book Price

$4.26

Each

QTY:
Each
Add
Duplex Zinc Die-Cast, 3/8" Knockout MC Cable Connector Snaps Quickly On to The C...
  • MFR Part #: 383810AST
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($113.86) · 100 ($455.45) ·
383810AST - Arlington Industries

Check local availability

Total Availability: In Stock

Book Price

$4.55

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 3838ASP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AFC-52 AFC Cable Systems 00077680146670
AMC-75 Appleton Electric 00687855078356
383810AST Arlington 00018997109378
3838AST Arlington 00018997362308
4040AST Arlington 00018997403513
3838AST/ 4040AST Arlington n/a
3838ASP Bridgeport Fittings 00781747086907
95403NB Halex n/a
MAFC-52 Madison Electric 00784297807756
RSC-200 Orbit Industries 00835243051867
2715 Raco 00050169027158
QL50-D Sepco n/a
QL-50D Steel Components, Inc. n/a
XC-7300 Thomas & Betts 00785991056976
AMC12 Topaz 00751338337725

* All prices subject to change.

Begin Live Chat