38ASP - 3/8" Insul MC Snap Diecast Conn

Bridgeport

  • $1.73 (Each)
  • $1.73 (Each)

  • $86.70 (Per 50)

  • $173.39 (Per 100)

  • $866.95 (Per 500)

In-Stock: 21 available locally (Tomball, TX) (change location)
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
38ASP
Manufacturer
Bridgeport
Manufacturer's Part Number
38ASP
Description
3/8" Insul MC Snap Diecast Conn
3/8" E-Z Lock Snap-In Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747085900 / 0781747085900 / 00781747085900
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.73 (Each)
Carton
$86.70 (Per 50)
Standard Packaging
$866.95 (Per 500)
Stock Availability
Tomball
21 (Check another store)
Houston RDC
694
All Stores
77,690
Resources
Images
 
 
38ASP - Small Image
 
38ASP - Large Image
 
38ASP - Video
Attachments
 
 
38ASP - Specification Sheet
Other Links
 
 
38ASP - Other
 
38ASP - Other
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
Zinc Die Cast
Dimensions and Weight
Size
3/8
Descriptions
Product Type
3/8" Snap-In Insulated Conn
Description
3/8" INSUL MC SNAP DIECAST CONN
extra long description
BPT 38ASP 3/8" SNAP-IN INSULATED CO
Special Features
Integral internal spring steel locking tabs fasten cable or conduit. Suitable for maintaining grounding continuity when installed in accordance with NEC.
Long Description
3/8" E-Z LOCK Snap-in Connector
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
38ASP
GTIN
00781747085900
UPC
781747085900
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
E-Z LOCK
Packaging
Weight per each
0.07
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Simply snap cables into connector and snap assembly into electrical box.
standard
UL514B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 77,690

Location search:

* All prices subject to change.

Begin Live Chat