51DC2 - 1/2" Emt to Box Pull Elbow

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
51DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
51-DC2
Description
1/2" Emt to Box Pull Elbow
Set Screw Connector Pull Elbow, Zinc Die Cast, Size 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
N/A
UPC/EAN/GTIN
781747150516 / 0781747150516 / 00781747150516
Weight per unit
0.214 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
51DC2 - Large Image
 
51DC2 - Small Image
 
51DC2 - Video
Attachments
 
 
51DC2 - Specification Sheet
Other Links
 
 
51DC2 - Other
 
51DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Dimensions and Weight
Size
1/2
Descriptions
Description
1/2" EMT TO BOX PULL ELBOW
Product Type
1/2" Emt Pull-Elbow
extra long description
BPT 51-DC2 1/2" EMT PULL-ELBOW
Long Description
Set Screw Connector Pull Elbow, Zinc Die Cast, Size 1/2 Inch
Special Features
Removable aluminum cover to facilitate wire pulling
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
51-DC2
Brand
Bridgeport
GTIN
00781747150516
UPC
781747150516
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Pull Elbows
Trade Size
Trade Size
0.5
Packaging
Weight per each
0.214
Carton
10
Package
100
Uses, Certifications, and Standards
standard
cULus
Application
Used to connect EMT to box or enclosure. Removable steel cover and neoprene gasket to facilitate wire pulling.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat