953 - 3/8" Malleable Beam Clamp

Bridgeport

  • $9.57 (Each)
  • $9.57 (Each)

  • $478.50 (Per 50)

  • $957.00 (Per 100)

Availability: In Stock Locally
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
953
Manufacturer
Bridgeport
Manufacturer's Part Number
953
Description
3/8" Malleable Beam Clamp
Clamp, 2 In Trade Size, Zinc Electro-Plated, Insulated, 1-7/8 In Length, 1-5/16 In Width, 1-3/4 In Height, 0.584 LB
Slang Terms
Beam Clamp (Malleable)
Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162905 - Beam clamps
UPC/EAN/GTIN
781747009531 / 0781747009531 / 00781747009531
Weight per unit
0.584 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.57 (Each)
Carton
$478.50 (Per 50)
Resources
Images
 
 
953 - Large Image
 
953 - Small Image
 
953 - Large Image
 
953 - Video
Attachments
 
 
953 - Specification Sheet
Other Links
 
 
953 - Other
 
953 - Other
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
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
1-7/8 in
Width
1-5/16 in
Height
1-3/4 in
Size
2
Descriptions
Product Type
Clamp
Long Description
Clamp, 2 in Trade Size, Zinc Electro-Plated, Insulated, 1-7/8 in Length, 1-5/16 in Width, 1-3/4 in Height, 0.584 lb
Features
Single screw beam clamp insulator support with two threaded holes. UL listed.
Short Description
Clamp, 2 in, Zinc Electro-Plate, Malleable Iron
extra long description
BPT 953 2" BEAM CLAMP
Description
3/8" MALLEABLE BEAM CLAMP
Special Features
Tap Size (UNC) 3/8 - 16
similar brands
Fullman
Also Known As...
Beam Clamp (Malleable)
Additional Information
Color/Finish
Zinc Electro-Plated
Insulated/Non-Insulated
Insulated
Standards Met
UL File No: E161206;UL Standard: UL-2239;RoHS Complient;Reach Compliance;cULus Listed
package quantity
1 CT;50 Pk
Made in USA
yes
media
Yes
Rod Size
3/8-16
Manufacturer Information
Brand
Bridgeport
sub brand
Fullman
Manufacturers Part Number
953
GTIN
00781747009531
UPC
781747009531
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Insulator Support Beam Clamps
Trade Size
Trade Size
2 in
Packaging
Weight
0.584 lb
Weight per each
0.584
Carton
50
Uses, Certifications, and Standards
Application
Single Screw Beam Clamp Insulator Support With Two Threaded Holes
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat