9791 - 1/2" Knock Out Insulating Bushing

Bridgeport

  • $0.36 (Each)
  • $0.36 (Each)

  • $36.21 (Per 100)

  • $362.10 (Per 1,000)

In-Stock: 838 available locally (Rockwall, TX) (change location)
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
9791
Manufacturer
Bridgeport
Manufacturer's Part Number
9791
Description
1/2" Knock Out Insulating Bushing
Insulating Bushing, 1/2 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 0.953 In Width, 0.453 In Height, 1 In Diameter, +150 °C Operating Temperature, 0.0054 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747007919 / 0781747007919 / 00781747007919
Weight per unit
0.0054 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.36 (Each)
Carton
$36.21 (Per 100)
Standard Packaging
$362.10 (Per 1,000)
Stock Availability
Rockwall
838 (Check another store)
DFW RDC
3,997
All Stores
146,301
Resources
Images
 
 
9791 - Small Image
 
9791 - Large Image
 
9791 - Large Image
 
9791 - Video
Attachments
 
 
9791 - Specification Sheet
Other Links
 
 
9791 - Other
 
9791 - Other
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
Plastic
Material, Color, and Finish
Color
Black
Finish
Natural
Dimensions and Weight
Width
0.953 in
Height
0.453 in
Diameter
1 in
Size
1/2
Descriptions
Description
1/2" KNOCK OUT INSULATING BUSHING
Product Type
Insulating Bushing
Long Description
Insulating Bushing, 1/2 in Trade Size, Black, Straight Connection Orientation, Threaded Connection, 0.953 in Width, 0.453 in Height, 1 in Diameter, +150 °C Operating Temperature, 0.0054 lb/EA
Features
Converts metallic box rough edged knockout holes to smooth insulated holes for protection of electrical and telecommunications cable. Rated 105 Degrees C.
Short Description
Insulating Bushing, 1/2 in, Black
Special Features
Knockout Bushing
extra long description
BPT 9791 1/2" PLASTIC KNOCKOUT BUSH
Additional Information
media
Yes
Color/Finish
Black
Insulated/Non-Insulated
Insulated
Connection Orientation
Straight
Connection Type
Threaded
Maximum Operating Temperature
+150 °C
for use with
Electrical;Telecommunications Cable
Standards Met
CSA Certified;UL E240912;CSA LR24719;NEMA FB-1;UL 514B;RoHS Compliant
package quantity
1000 PK;100 CT
Made in USA
yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
9791
GTIN
00781747007919
UPC
781747007919
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BUSHING
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.0054 lb/EA
Weight per each
0.0054
Carton
100
Package
1000
Uses, Certifications, and Standards
Temperature Rating
105?°C
Application
Converts metallic box rough edged knockout holes to smooth insulated holes for protection of electrical and telecommunications cable. Rated 105 Degrees C.
standard
CSA, UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 146,301

Location search:

* All prices subject to change.

Begin Live Chat