BXE100 - 1G PVC SW BX Ext Ring

Bridgeport

  • $1.64 (Each)
  • $1.64 (Each)

  • $41.03 (Per 25)

  • $164.12 (Per 100)

In-Stock: 1,910 available locally (Ft. Worth, TX) (change location)
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
BXE100
Manufacturer
Bridgeport
Manufacturer's Part Number
BXE-100
Description
1G PVC SW BX Ext Ring
Box Extender, PVC Material, Natural, White, Single Rectangular Entry Point Cable Entry, 2-7/8 In Length, 1-7/8 In Width, 1 Gang, Screw Mount;Nail Tab Mount, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121320 - Electrical box extension
UPC/EAN/GTIN
781747411006 / 0781747411006 / 00781747411006
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.64 (Each)
Carton
$41.03 (Per 25)
Standard Packaging
$164.12 (Per 100)
Stock Availability
Ft. Worth
1,910 (Check another store)
DFW RDC
9,083
All Stores
41,956
Resources
Images
 
 
BXE100 - Small Image
 
BXE100 - Large Image
 
BXE100 - Video
Attachments
 
 
BXE100 - Specification Sheet
Other Links
 
 
BXE100 - Other
 
BXE100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
PVC
insulation
Yes
Material, Color, and Finish
Finish
Natural
Color
White
Dimensions and Weight
Length
2-7/8 in
Width
1-7/8 in
Size
2-7/8
Descriptions
Description
1G PVC SW BX EXT RING
Features
For use with most Metallic or Nonmetallic Electrical Boxes. Non-Conductive Extender/Insulator corrects setbacks up to 1" and insulates devices such as GFCI from Metallic Box.
Long Description
Box Extender, PVC Material, Natural, White, Single Rectangular Entry Point Cable Entry, 2-7/8 in Length, 1-7/8 in Width, 1 Gang, Screw Mount;Nail Tab Mount, 1 lb/EA
Short Description
Box Extender, PVC, Natural, White, 1 Gang
Product Type
Box Extender
extra long description
BPT BXE-100 BOX EXTENDER
Special Features
Does not require trimming and is completely hidden by faceplate
Additional Information
for use with
Metallic or Nonmetallic Electrical Boxes
Cable Entry Type
Single Rectangular Entry Point
Mounting Type
Screw Mount;Nail Tab Mount
Standards Met
UL mA;NEMA FB-1;UL E216710;UL UL514C
package quantity
25 CT
Made in USA
yes
media
Yes
Knockouts
0
Cable Entry
Single rectangular entry point
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
BXE-100
GTIN
00781747411006
UPC
781747411006
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
SINGLE GANG
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
25
Package
100
Uses, Certifications, and Standards
Application
For use with most Metallic or Nonmetallic Electrical Boxes. Non-Conductive Extender/Insulator corrects setbacks up to 1" and insulates devices such as GFCI from Metallic Box.
Mounting
Screw or nail Tab
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 41,956

Location search:
These alternate items can be purchased instead of BXE100.
Jump To:

Similar Items

Similar items are close alternatives to BXE100, though they may not be 100% alike.

Box Extender, Plastic, BE1 Model, Rectangular, 2.21 In Length, 1.81 In Width, 1 ...
  • Our Part #: BE1
  • Ft. Worth Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BE1
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($63.71) · 250 ($637.08) ·
BE1 - Arlington Industries

Ft. Worth Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.55

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat