TWB52 - 3/4" Emt Insulating Bushing

Bridgeport

  • $0.52 (Each)
  • $0.52 (Each)

  • $25.76 (Per 50)

  • $51.52 (Per 100)

  • $257.60 (Per 500)

In-Stock: 34 available locally (Mineral Wells, TX) (change location)
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
TWB52
Manufacturer
Bridgeport
Manufacturer's Part Number
TWB-52
Description
3/4" Emt Insulating Bushing
Emt Insulating Bushing, 3/4 In Trade Size, Plastic, White, 0.743 In Length, 0.525 In Width, +90 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Emt Insulating Bushings, Condu - Emt Insulating Bushings Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747400529 / 0781747400529 / 00781747400529
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.52 (Each)
Carton
$25.76 (Per 50)
Standard Packaging
$257.60 (Per 500)
Stock Availability
Mineral Wells
34 (Check another store)
DFW RDC
280
All Stores
74,216
Resources
Images
 
 
TWB52 - Large Image
 
TWB52 - Small Image
 
TWB52 - Large Image
 
TWB52 - Video
Attachments
 
 
TWB52 - Specification Sheet
Other Links
 
 
TWB52 - Other
 
TWB52 - Other
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
Plastic
Material, Color, and Finish
Finish
NO FINISH
Color
White
Dimensions and Weight
Length
0.743 in
Width
0.525 in
Size
3/4
Descriptions
Description
3/4" EMT INSULATING BUSHING
Product Type
Emt Insulating Bushing
Long Description
EMT Insulating Bushing, 3/4 in Trade Size, Plastic, White, 0.743 in Length, 0.525 in Width, +90 °C Operating Temperature
Features
Use where nonmetallic low voltage cabling is installed in EMT. Protects from sharp edges. May be used for single or multiple voice, video, or data cables. Place bushing over end of RMT and tap lightly onto tubing.
Short Description
EMT Insulating Bushing, 3/4 in, Plastic, White/Plain
Special Features
Insulated Bushing
extra long description
BPT TWB-52 3/4" EMT INSULATING BUSH
Additional Information
media
Yes
Color/Finish
White;Plain
for use with
EMT Conduit
Maximum Operating Temperature
+90 °C
Standards Met
NEC 300-15(C);RoHS Compliant
package quantity
50 PK;1 CT
Made in USA
yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
TWB-52
GTIN
00781747400529
UPC
781747400529
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BUSHING
Trade Size
Trade Size
3/4 in
Packaging
Weight per each
0.005
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Telephone;Computer;Single or Multiple Voice Cables;Video or Data Cables
Temperature Rating
90?°C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 74,216

Location search:

* All prices subject to change.

Begin Live Chat