UCSC150200 - 1-1/2"-2" Coated 1H Universal Clampback Strap

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UCSC150200
Manufacturer
Bridgeport
Manufacturer's Part Number
UCSC150200
Description
1-1/2"-2" Coated 1H Universal Clampback Strap
One Piece Clamp Back and Strap Combination, 1 Hole, Steel, 1-1/2" - 2" Trade Size, Polyolefin Coated
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel One Hole Emt Straps Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121705 - Cable clamp and staple
UPC/EAN/GTIN
781747149367 / 0781747149367 / 00781747149367
Weight per unit
0.5072 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
UCSC150200 - Small Image
 
UCSC150200 - Large Image
 
UCSC150200 - Video
Attachments
 
 
UCSC150200 - Specification Sheet
Other Links
 
 
UCSC150200 - Other
 
UCSC150200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyolefin Coated Zinc Plated Steel
Descriptions
Product Type
1-1/2" - 2" Coated Univ STRP
Features
Problem Solver: One-piece clamp back and strap design holds everything! Suitable for Direct Burial!
Description
1-1/2"-2" COATED 1H UNIVERSAL CLAMPBACK STRAP
extra long description
BPT UCSC150200 1-1/2" - 2" COATED U
Long Description
One piece clamp back and strap combination, 1 hole, Steel, 1-1/2" - 2" Trade Size, Polyolefin Coated
Special Features
Polyolefin's strong, flexible properties resists cracking, abrasion and impact damage.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
UCSC150200
Brand
Bridgeport Fittings
GTIN
00781747149367
UPC
781747149367
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Coated Universal Strap
Packaging
Weight per each
0.5072
Carton
25
Uses, Certifications, and Standards
standard
ETL
Application
The one piece clamp back and strap secures both cable and conduit. The UCSC150200 secures 1-1/2" and 2" EMT/Rigid/IMC, Coated EMT/Rigid/IMC, Metallic Liquid Tight, Nonmetallic Liquid Tight, FMC, and Schedule 40 and Schedule 80 PVC conduit, as well as 1.735" 0 to 2.450" 0 steel and aluminum AC/MC/Jacketed cable. Patent Pending
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat