UCSC75100 - 3/4"-1" Coated 1H Universal Clampback Strap

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

  • $0.00 (Per 250)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UCSC75100
Manufacturer
Bridgeport
Manufacturer's Part Number
UCSC-75100
Description
3/4"-1" Coated 1H Universal Clampback Strap
One Piece Clamp Back and Strap Combination, 1 Hole, Steel, 3/4 - 1 Trade Size, Polyolefin Coated
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121705 - Cable clamp and staple
UPC/EAN/GTIN
781747149336 / 0781747149336 / 00781747149336
Weight per unit
0.1324 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
UCSC75100 - Large Image
 
UCSC75100 - Small Image
 
UCSC75100 - Video
Attachments
 
 
UCSC75100 - Specification Sheet
Other Links
 
 
UCSC75100 - Other
 
UCSC75100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Plated Steel, Polyolefin Coating
Descriptions
Product Type
3/4" - 1" Coated Univ STRP
Long Description
One piece clamp back and strap combination, 1 hole, Steel, 3/4 - 1 Trade Size, Polyolefin Coated
Special Features
Resists cracking, abrasion and impact damage
Features
Problem Solver: One-piece clamp back and strap design holds everything! Suitable for Direct Burial!
Description
3/4"-1" COATED 1H UNIVERSAL CLAMPBACK STRAP
extra long description
BPT UCSC-75100 3/4" - 1" COATED UNI
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
UCSC-75100
GTIN
00781747149336
UPC
781747149336
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Polyolefin Coated Universal Clamp Straps
Packaging
Weight per each
0.1324
Carton
50
Package
250
Uses, Certifications, and Standards
Application
The one piece clamp back and strap secures both cable and conduit. The UCS-5075 secures 3/4" and 1" EMT/Rigid/IMC, Coated EMT/Rigid/IMC, Metallic and Nonmetallic Liquid Tight FMC, FMC, and Schedule 40 and Schedule 80 PVC conduit, as well as .925" 0 to 1.32" 0 steel and aluminum AC/MC/Jacketed MC cable. Patent Pending
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat