1667H - *Discontinued* Housing W/Damper/Duct Con

Broan

  • $69.24 (Per 6)
  • $11.54 (Each)

  • $69.24 (Per 6)

In-Stock: 1 available locally (North Fort Worth, TX) (change location)
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
1667H
Manufacturer
Broan
Manufacturer's Part Number
1667H
Description
*Discontinued* Housing W/Damper/Duct Con
Fan Housing, 3 In Duct Size, 120 V, 0.3 Sones Sound Level, 7-1/4 In Length, 7-1/2 In Width, 3-5/8 In Height, 0.41 LB
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715023264 / 00026715023264
Weight per unit
7.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
6
Unit
$11.54 (Each)
Carton
$69.24 (Per 6)
Standard Packaging
$69.24 (Per 6)
Stock Availability
North Fort Worth
1 (Check another store)
DFW RDC
0
All Stores
376
Resources
Images
 
 
1667H - Small Image
 
1667H - Large Image
 
1667H - Large Image
Other Links
 
 
1667H - Other
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
120 V
Dimensions and Weight
Length
7-1/4 in
Width
7-1/2 in
Height
3-5/8 in
Descriptions
Product Type
Fan Housing
Long Description
Fan Housing, 3 in Duct Size, 120 V, 0.3 Sones Sound Level, 7-1/4 in Length, 7-1/2 in Width, 3-5/8 in Height, 0.41 lb
Features
Fan housing pack type;1670f, 1671f, 1688f, 1689f bath and ventilation fan used on;overall dimension 7-1/4 inch length x 7-1/2 inch width x 3-5/8 inch height;duct size 3 inch;sound level 3 sones;includes damper/plastic duct connector;approval ul.
Short Description
Fan Housing, 120 V, 3 in
Description
*DISCONTINUED* HOUSING W/DAMPER/DUCT CON
Special Features
Wall installation
Additional Information
Duct Size
3 in
Sound Level/Sones
0.3 Sones
Standards Met
Ul Listed
package quantity
1 CA;6 PK
Made in USA
yes
housing dimensions
7-1/4 IN Length X 7-1/2 IN Width X 3-5/8 IN Height
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
1667H
GTIN
00026715023264
UPC
026715023264
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
HOUSING PACK
Availability
minimum qty
6
Packaging
Weight
0.41 lb
Weight per each
7.88
Carton
1
Package
6
Uses, Certifications, and Standards
Application
1670F;1671F;1688F;1689F Finish Packs
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 1667H.
Jump To:

Similar Items

Similar items are close alternatives to 1667H, though they may not be 100% alike.

Housing W/ Damper/Duct Connector
  • Our Part #: 1667EH
  • North Fort Worth Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1667EH
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 6 ($73.62) ·
1667EH - Broan/Nutone LLC

North Fort Worth Availability: In Stock

Total Availability: In Stock

Book Price

$12.27

Each

QTY:
Each
Add
Housing Pack. Housing For 695RB and 696RNB
  • Our Part #: 690RA
  • North Fort Worth Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 690RA
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 6 ($92.88) ·
690RA - Broan/Nutone LLC

North Fort Worth Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.48

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat