A110 - 110 CFM, 3.0 Sones Fan

Broan

  • $100.41 (Each)
  • $100.41 (Each)

In-Stock: 1 available locally (Natchitoches, LA) (change location)
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
A110
Manufacturer
Broan
Manufacturer's Part Number
A110
Description
110 CFM, 3.0 Sones Fan
Bath Ventilation Fan, 26 Gauge Galvanized Steel, Ceiling Mount, 120 V Ac @ 60 HZ, 47.3 W, 0.4 A, 110 CFM Air Flow, 60 HZ, Round Duct Shape, 4 In Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 11-3/8 In (L) X 12 In (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Permanently Lubricated Plug-In Motor, 9-1/4 In Overall Length, 10 In Overall Width, 5-3/4 In Overall Height, 4 In Duct Diameter, Exhaust, 8.9 LB
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fans Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715236534 / 00026715236534
Weight per unit
8.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.41 (Each)
Stock Availability
Natchitoches
1 (Check another store)
Alexandria
3
All Stores
145
Resources
Images
 
 
A110 - Small Image
 
A110 - Large Image
Specifications Sheets
 
 
A110 - Specification Sheet
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
26 Gauge Galvanized Steel
Voltage Rating
120 V ac @ 60 Hz
Wattage
47.3 W
Current Rating
0.4 A
Material, Color, and Finish
Grill Material
Polymeric
Housing Material
Rugged 26 Gauge Galvanized Steel
Dimensions and Weight
Overall Length
9-1/4 in
Size
9-1/4 Inch Length x 10 Inch Width x 5-3/4 Inch Height
Descriptions
Description
110 CFM, 3.0 SONES FAN
Long Description
Bath Ventilation Fan, 26 Gauge Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 47.3 W, 0.4 A, 110 cfm Air Flow, 60 Hz, Round Duct Shape, 4 in Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 11-3/8 in (L) x 12 in (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Permanently Lubricated Plug-In Motor, 9-1/4 in Overall Length, 10 in Overall Width, 5-3/4 in Overall Height, 4 in Duct Diameter, Exhaust, 8.9 lb
Short Description
Bath Ventilation Fan, 110 cfm, 26 Gauge Galvanized Steel, 120 VAC @ 60 Hz, 47.3W, 0.4 A
Special Features
Duct Direction Horizontal;Includes Permanently Lubricated Plug-In Motor, Blower Wheel
Product Type
Bath Ventilation Fan
extra long description
CEILING TYPE; 9-1/4 INCH LENGTH X 10 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL, HVI APPROVAL; 120 VOLT AC 60 HERTZ VOLTAGE RATING; 0.4 AMP CURRENT RATING; 26 RUGGED GAUGE GALVANIZED STEEL HOUSING MATERIAL; 110 CFM AIR FLOW RATE; 4 INCH DIAMETER DUCT SIZE; 3 SONES SOUND LEVEL; 11-3/8 INCH LENGTH X 12 INCH WIDTH GRILL SIZE; POLYMERIC GRILL MATERIAL; RECTANGULAR HOUSING SHAPE; ROUND DUCT SHAPE; RECTANGULAR GRILL SHAPE; WHITE GRILL FINISH; 105 SQUARE FOOT VENTILATION AREA; INVENT[TM], FLEX SERIE BRAND; POWER RAT
Commodity Description
Exhaust Fans
Additional Information
Power Rating 47.3 Watt; Duct Mounting Direction Horizontal; Includes Permanently Lubricated Plug-In Motor, Blower Wheel, Non-Metallic Damper
Additional Information
Mounting Type
Ceiling Mount
Maximum Air Flow
110 cfm
Duct Shape
Round
Duct Size
4 in
Grill Finish
White
Grill Size
11-3/8 in (L) x 12 in (W)
Grill Shape
Rectangular
Housing Shape
Rectangular
motor type
Permanently Lubricated Plug-In Motor
Overall Height
5-3/4 in
Overall Width
10 in
includes
Permanently Lubricated Plug-In Motor;Blower Wheel
Standards Met
UL Listed;HVI Certified
Made in USA
yes
Duct Diameter
4 in
Supply/Exhaust
Exhaust
Ventilation Area
105 Square Foot
Air Flow Rate
110 CFM
Sound Level
3 Sones
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
A110
GTIN
00026715236534
UPC
026715236534
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
CEILING
Packaging
Weight
8.9 lb
Weight per each
8.9
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Approval
UL, HVI
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat