AE80BF - BRO

AE80BF - 80 CFM 1.5 Sones Fan FP Es

Broan/Nutone LLC

  • $65.63 (for 1 Each)
  • $65.63 (1 Each)
  • $262.52 (4 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    AE80BF
    Manufacturer
    Broan/Nutone LLC
    Manufacturer's Part Number
    AE80BF
    Description
    80 CFM 1.5 Sones Fan FP Es
    Ventilation Fan, Rugged 26 Gauge Galvanized Steel, Ceiling Mount, 120 V Ac @ 60 HZ, 26.9 W, 0.3 A, 80 CFM Air Flow, 60 HZ, Round Duct Shape, 4 In Duct Size, White Polymeric, Polymeric Grill Material, Rectangular Grill Shape, 11-3/8 In (L) X 12 In (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Permanently Lubricated Plug-In Motor, 9-1/4 In Overall Length, 10 In Overall Width, 5-3/4 In Overall Height, 4 In Duct Diameter, Exhaust, 1.41 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Exhaust Fans & Components - Exhaust Fans  Mark as Incorrect
    Suggest a New Category
    Classification
    Fans & Heaters
    UNSPSC
    40101604 - Fans
    UPC/GTIN
    026715236091 / 00026715236091
    Weight per unit
    22.5 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $65.63 (1 Each)
    Standard Packaging
    $262.52 (4 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    38 Each
    Resources
    Images
     
     
    AE80BF - Small Image
     
    AE80BF - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Current Rating
    0.3 Amp
    0.3 A
    Voltage Rating
    120 Volt at 60 Hertz
    120 V ac @ 60 Hz
    Material
    Rugged 26 Gauge Galvanized Steel
    Wattage
    26.9 W
    Material, Color, and Finish
    Grill Material
    Polymeric
    Housing Material
    Rugged 26 Gauge Galvanized Steel
    RUGGED 26 GAUGE GALVANIZED STEEL
    Dimensions and Weight
    Size
    9-1/4 Inch Length x 10 Inch Width x 5-3/4 Inch Height
    Overall Length
    9-1/4 in
    Descriptions
    Product Type
    Ventilation Fan
    Description
    80 CFM 1.5 SONES FAN FP ES
    Commodity Description
    Exhaust Fans
    Additional Information
    Power Rating 26.9 Watt; Includes Permanently Lubricated Plug-In Motor, Tapered Sleeve, Non-Metallic Damper; Excludes Metallic Clatter; Standard Package 4 per Master Carton
    Short Description
    Ventilation Fan, 80 cfm, Rugged 26 Gauge Galvanized Steel, 120 VAC @ 60 Hz, 26.9W, 0.3 A, 9-1/4 in Overall Width
    Long Description
    Ventilation Fan, Rugged 26 Gauge Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 26.9 W, 0.3 A, 80 cfm Air Flow, 60 Hz, Round Duct Shape, 4 in Duct Size, White Polymeric, Polymeric Grill Material, Rectangular Grill Shape, 11-3/8 in (L) x 12 in (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Permanently Lubricated Plug-In Motor, 9-1/4 in Overall Length, 10 in Overall Width, 5-3/4 in Overall Height, 4 in Duct Diameter, Exhaust, 1.41 lb
    VENTILATION FAN, CEILING TYPE; 9-1/4 INCH LENGTH X 10 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL (CANADA AND US), HVI APPROVAL; 120 VOLT AT 60 HERTZ VOLTAGE RATING; 0.3 AMP CURRENT RATING; RUGGED 26 GAUGE GALVANIZED STEEL HOUSING MATERIAL
    Special Features
    Includes Permanently Lubricated Plug-In Motor, Tapered Sleeve, Non-Metallic Damper;Excludes Metallic Clatter
    Additional Information
    Sound Level
    1.5 SONES
    Grill Size
    11-3/8 Inch Length x 12 Inch Width
    11-3/8 in (L) x 12 in (W)
    Duct Size
    4 Inch Diameter
    4 in
    Ventilation Area
    75 Square Foot
    Air Flow Rate
    80 CFM
    Duct Shape
    Round IN
    Round
    Mounting Type
    Ceiling Mount
    Maximum Air Flow
    80 cfm
    Grill Finish
    White Polymeric
    WHITE POLYMERIC
    Grill Shape
    Rectangular
    RECTANGULAR
    motor type
    Permanently Lubricated Plug-In Motor
    Housing Shape
    Rectangular
    RECTANGULAR
    Overall Width
    10 in
    Overall Height
    5-3/4 in
    Duct Diameter
    4 in
    Supply/Exhaust
    Exhaust
    includes
    Permanently Lubricated Plug-In Motor
    Standards Met
    UL Listed;HVI Certified
    Made in USA
    Yes
    Manufacturer Information
    Brand
    InVent[TM]
    InVent(TM)
    Broan/Nutone LLC
    Model
    Model AE80B
    Manufacturers Part Number
    AE80BF
    GTIN
    00026715236091
    UPC
    026715236091
    Taxonomies, Classifications, and Categories
    Category Description
    FANS & HEATERS
    Type
    CEILING
    Packaging
    Weight
    1.41 lb
    Weight per each
    22.5
    Carton
    1
    Package
    4
    Uses, Certifications, and Standards
    Approval
    UL (Canada and US), HVI
    Frequency Rating
    60 Hz
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
    37 Arlington Branch
    View Store
    1 Humble

    M-Z

    Location Stock Available


  • Substitutes

    No Substitute Items found for AE80BF.

    Similar Items

    Listed below you'll find similar and potential substitutes for AE80BF.
    • AE80BF1 - 80 CFM .8 Sones Flex Finish Pack - Broan/Nutone LLC

      AE80BF1 - Broan/Nutone LLC

      80 CFM .8 Sones Flex Finish Pack

      • MFR Part #: N/A
      • Nacogdoches Availability: 0 Each
      • Total Availability: 495 Each
      • Manufacturer: Broan/Nutone LLC
      • Find: Similar Items
      • Pkg Sizes: 4 Each ($262.52) ·

      Book Price
      $65.63
      Per Each

    • F784 - 80CFM Project Finish Pack - Broan/Nutone LLC
      View Larger

      F784 - Broan/Nutone LLC

      80CFM Project Finish Pack

      • MFR Part #: F784
      • Nacogdoches Availability: 0 Each
      • Total Availability: 3 Each
      • Manufacturer: Broan/Nutone LLC
      • Find: Similar Items
      • Pkg Sizes: 4 Each ($240.16) ·

      Book Price
      $60.04
      Per Each

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for AE80BF

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

HPIVFN - Fan HSNG PK W/Weighted DMPR - Broan/Nutone LLC

From Broan/Nutone LLC,
Fan HSNG PK W/Weighted DMPR

$20.79
Per Each
Item Details