AE80L - BRO

AE80L - 80 CFM 0.8 Sones Led Fan/Light Es

Broan/Nutone LLC

  • $219.49 (for 1 Each)
  • $219.49 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    AE80L
    Manufacturer
    Broan/Nutone LLC
    Manufacturer's Part Number
    AE80L
    Description
    80 CFM 0.8 Sones Led Fan/Light Es
    Ventilation Fan and Light, 26 Gauge Galvanized Steel, Ceiling Mount, 120 V Ac @ 60 HZ, 0.5 A, 80 CFM Air Flow, Led Lamp, 11 W, 60 HZ, Round Duct Shape, 4 In Duct Size, White Polymeric, Polymeric Grill Material, Rectangular Grill Shape, 11-3/4 In (L) X 12-1/2 In (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Lamp Included, 9-1/4 In Overall Length, 10 In Overall Width, 5-3/4 In Overall Height, 4 In Duct Diameter, Exhaust, 9 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Exhaust Fans & Components - Exhaust Fans  Mark as Incorrect
    Suggest a New Category
    Classification
    Fans & Heaters
    UNSPSC
    40101604 - Fans
    UPC/GTIN
    026715236640 / 00026715236640
    Weight per unit
    9 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $219.49 (1 Each)
    Carton
    $219.49 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    42 Each
    Resources
    Images
     
     
    AE80L - Small Image
     
    AE80L - Large Image
    Specifications Sheets
     
     
    AE80L - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Current Rating
    0.5 AMPERE
    0.5 A
    Voltage Rating
    120 VAC AT 60 HZ
    120 V ac @ 60 Hz
    Lamp Included
    Yes Yes/No
    Yes
    Material
    26 Gauge Galvanized Steel
    Lamp Wattage
    11 W
    Lamp Type
    LED
    Material, Color, and Finish
    Housing Material
    26 GAUGE GALVANIZED STEEL
    Rugged 26 Gauge Galvanized Steel
    Grill Material
    Polymeric
    Dimensions and Weight
    Size
    9-1/4 Inch L x 10 Inch W x 5-3/4 Inch H
    Overall Length
    9-1/4 in
    Descriptions
    Product Type
    Ventilation Fan/Light
    Ventilation Fan and Light
    Description
    80 CFM 0.8 SONES LED FAN/LIGHT ES
    Additional Information
    Duct Direction Horizontal; Packaging Quantity 1 per Carton
    Commodity Description
    Exhaust Fans
    Long Description
    Ventilation Fan and Light, 26 Gauge Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 0.5 A, 80 cfm Air Flow, LED Lamp, 11 W, 60 Hz, Round Duct Shape, 4 in Duct Size, White Polymeric, Polymeric Grill Material, Rectangular Grill Shape, 11-3/4 in (L) x 12-1/2 in (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Lamp Included, 9-1/4 in Overall Length, 10 in Overall Width, 5-3/4 in Overall Height, 4 in Duct Diameter, Exhaust, 9 lb
    VENTILATION FAN/LIGHT, CEILING TYPE; 9-1/4 INCH L X 10 INCH W X 5-3/4 INCH H SIZE; UL APPROVAL; 120 VAC AT 60 HZ VOLTAGE RATING; 0.5 AMPERE CURRENT RATING; YES LAMP INCLUDED; LED LAMP TYPE; 11 W LAMP WATTAGE; 26 GAUGE GALVANIZED STEEL HOUSING MATERIAL
    Short Description
    Ventilation Fan and Light, 80 cfm, 26 Gauge Galvanized Steel, 120 VAC @ 60 Hz, 0.5 A
    Special Features
    Duct Direction Horizontal
    Additional Information
    Sound Level
    0.8 SONES
    Grill Size
    11-3/4 Inch L x 12-1/2 Inch W
    11-3/4 in (L) x 12-1/2 in (W)
    Duct Size
    4 INCH DIA
    4 in
    Ventilation Area
    75 SQ FT (BATHROOM)
    Air Flow Rate
    80 CFM
    Duct Shape
    Round IN
    Round
    Mounting Type
    Ceiling Mount
    Maximum Air Flow
    80 cfm
    Grill Finish
    White Polymeric
    WHITE POLYMERIC
    Grill Shape
    Rectangular
    RECTANGULAR
    Housing Shape
    Rectangular
    RECTANGULAR
    Overall Width
    10 in
    Overall Height
    5-3/4 in
    Duct Diameter
    4 in
    Supply/Exhaust
    Exhaust
    includes
    Lamp
    Standards Met
    UL Listed;HVI Certified
    Made in USA
    Yes
    Manufacturer Information
    Brand
    InVent[TM]
    InVent(TM)
    Broan/Nutone LLC
    Manufacturers Part Number
    AE80L
    GTIN
    00026715236640
    UPC
    026715236640
    Taxonomies, Classifications, and Categories
    Category Description
    FANS & HEATERS
    Type
    CEILING
    Packaging
    Weight
    9 lb
    Weight per each
    9
    Carton
    1
    Uses, Certifications, and Standards
    Approval
    UL mA
    Frequency Rating
    60 Hz
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 Abilene
    View Store
    1 Atlanta
    View Store
    9 Austin RDC
    View Store
    4 San Antonio RDC
    View Store
    2 Tyler
    View Store
    1 West Wichita

    A-L

    Location Stock Available
    View Store
    3 Bastrop
    View Store
    2 Bentonville
    View Store
    2 Kerrville

    M-Z

    Location Stock Available
    View Store
    6 Marble Falls
    View Store
    1 Mt. Pleasant
    View Store
    2 Newnan
    View Store
    3 Rome
    View Store
    4 Uvalde
    View Store
    1 Wichita


  • Substitutes

    No Substitute Items found for AE80L.

    Similar Items

    Listed below you'll find similar and potential substitutes for AE80L.
    • QTRE080FLT - 80CFM Fan/Flu LT - Broan/Nutone LLC
      View Larger

      QTRE080FLT - Broan/Nutone LLC

      80CFM Fan/Flu LT

      • MFR Part #: QTRE080FLT
      • Nacogdoches Availability: 0 Each
      • Total Availability: 1 Each
      • Manufacturer: Broan/Nutone LLC
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($238.02) ·

      Book Price
      $238.02
      Per Each

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for AE80L

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

AE80 - 80 CFM 0.8 Sones Fan Energy Star - Broan/Nutone LLC

From Broan/Nutone LLC,
80 CFM 0.8 Sones Fan Energy Star

$135.29
Per Each
Item Details