GAR2026 - 4-2/0CU 3ips

Burndy

  • $403.44 (Each)
  • $403.44 (Each)

  • $6,051.60 (Per 15)

In-Stock: 17 available locally (Deer Park, TX) (change location)
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
GAR2026
Manufacturer
Burndy
Manufacturer's Part Number
GAR2026
Description
4-2/0CU 3ips
Mechanical Grounding Connector, Cable to Rod or Pipe, 4 Awg (Sol)-2/0 Awg (STR), 3" Pipe, 3"-3-1/2" Rod, Bright Dipped.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810236406 / 00781810236406
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$403.44 (Each)
Standard Packaging
$6,051.60 (Per 15)
Stock Availability
Deer Park
17 (Check another store)
All Stores
59
Resources
Images
 
 
GAR2026 - Small Image
 
GAR2026 - Large Image
 
GAR2026 - Large Image
 
GAR2026 - Large Image
 
GAR2026 - Large Image
 
GAR2026 - Large Image
 
GAR2026 - Large Image
Attachments
 
 
GAR2026 - Specification Sheet
Brochures
 
 
GAR2026 - Brochure
Other Links
 
 
GAR2026 - Other
 
GAR2026 - Other
 
GAR2026 - Other
 
GAR2026 - Other
 
GAR2026 - Other
 
GAR2026 - Other
 
GAR2026 - Other
 
GAR2026 - Other
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
COPPER ALLOY
Descriptions
Description
4-2/0CU 3IPS
Product Type
Mechanical
extra long description
BUR GAR2026 4-2/0CU 3IPS
Long Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 4 AWG (Sol)-2/0 AWG (Str), 3" Pipe, 3"-3-1/2" Rod, Bright Dipped.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Ground Rod Size: 3 - 3-1/2 IN, Tube (ips) Size: 3 IN, Width: 4-3/4 IN, Installation Torque: 240 IN-LB, Height: 5-5/8 IN
Additional Information
pallet quantity
975
Manufacturer Information
Manufacturers Part Number
GAR2026
Brand
BURNDY
GTIN
00781810236406
UPC
781810236406
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GAR
Packaging
Weight per each
1.7
Carton
1
Package
15
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 59

Location search:

Greater Deer Park Area

Location Stock Available
Baytown
27 View Store
Deer Park
17 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
15 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of GAR2026.
Jump To:

Cross Referenced

These items are similar to GAR2026 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR2026 Burndy 00781810236406
GPC30013 DOSSERT n/a
2755L2/0 FRANKEL n/a
GB5893 GIBBONS n/a
GC1119B Hubbell Power Systems 00096359306139
UC-142 NSi Industries 00662381108180
CG3122 O-Z Gedney 00783126092097
GPL 45 Penn-Union 00785037358453
GUV3021 Thomas & Betts 00783786803699
GC-111-9B Anderson n/a
C142 Greaves 00784491712450
GPL-45,GUB-20 ILSCO n/a
GIB-20 ILSCO n/a
GPL-45 ILSCO 78366926284
GUB-20 ILSCO 78366923261
GPL-45-1 Panduit 07498360506
GPL-45 Penn-Union 78503735845

* All prices subject to change.

Begin Live Chat